ASC2T - 2 Al/Cu Compression

Nsi

  • $14.46 (Each)
  • $14.46 (Each)

  • $1,445.74 (Per 100)
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
ASC2T
Manufacturer
Nsi
Manufacturer's Part Number
ASC2T
Description
2 Al/Cu Compression
Dual Rated Aluminum Splice 2 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381032027 / 6623810320270 / 00662381032027
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.46 (Each)
Carton
$14.46 (Each)
Resources
Images
 
 
ASC2T - Small Image
 
ASC2T - Large Image
Other Links
 
 
ASC2T - Other
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
Aluminum
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Pink
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=2.37 - OD=.527 - ID=.307
Descriptions
Description
2 AL/CU COMPRESSION
Product Type
2 Awg Aluminum Splice - Dual Rated - Pink
extra long description
NSI ASC2T 2 AWG Aluminum Splice - D
Features
Dual Rated Aluminum Splice 2 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Long Description
Dual Rated Aluminum Splice 2 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Special Features
# 2 AWG (STR) - ALCU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
ASC2T
Brand
NSi
GTIN
00662381032027
UPC
662381032027
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASC2T.
Jump To:

Similar Items

Similar items are close alternatives to ASC2T, though they may not be 100% alike.

2 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, B...
  • Our Part #: YS2C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS2C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($459.75) ·
YS2C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.39

Each

QTY:
Each
Add
Two-Way Aluminum Splice Connector, Wire Size 2 STR/3 STR, Die Code 42, Die Color...
  • Our Part #: 60516
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 60516
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($107.25) · 100 ($1,072.46) ·
60516 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASC2T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20003 3M Electrical Products 00054007132516
CI-2 3M Electrical Products 00054007116516
YS2-CA1 Burndy 00781810756607
ASC2T Greaves 00784491503041
93214 Morris 00601986932141
ASC2T NSi Industries 00662381032027
SA2-X Panduit 00074983912155
BCUA-2 Penn-Union 00785037221108
60516 Thomas & Betts 00786210605166
ASC-2-TN Thomas & Betts 00783786695843
ASP2 Thomas & Betts 00783786610617
SA-2 Galvan Industries 00632591715232
AS-2 ILSCO 00783669000443

* All prices subject to change.

Begin Live Chat