ASC40T - 4/0 Al/Cu Compression Butt Splice

Nsi

  • $39.34 (Each)
  • $39.34 (Each)

  • $472.11 (Per 12)

  • $3,934.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASC40T
Manufacturer
Nsi
Manufacturer's Part Number
ASC4/0T
Description
4/0 Al/Cu Compression Butt Splice
Splice, Copper/Aluminum Conductor Material, 3.13 In Overall Length, 600 V, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381032072 / 6623810320720 / 00662381032072
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.34 (Each)
Carton
$472.11 (Per 12)
Resources
Images
 
 
ASC40T - Small Image
 
ASC40T - Large Image
 
ASC40T - Large Image
Other Links
 
 
ASC40T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Finish
Tin Plated Bronze
Color
White
Dimensions and Weight
Overall Length
3.13 in
Size
L=3.12 - OD=.838 - ID=.550
Descriptions
Product Type
Splice
Long Description
Splice, Copper/Aluminum Conductor Material, 3.13 in Overall Length, 600 V, 0.13 lb
Features
Aluminum Compression Splice 4/0 AWG AL9CU White.
Short Description
Aluminum Compression Splice
Description
4/0 AL/CU COMPRESSION BUTT SPLICE
Special Features
4/0 AWG (STR) - ALCU Splice
extra long description
NSI ASC4/0T 4/0 AWG Aluminum Splice
Additional Information
Maximum Voltage Rating
600 V
Standards Met
UL 486B;CSA
package quantity
12 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ASC4/0T
sub brand
Aluminum Compression
GTIN
00662381032072
UPC
662381032072
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight
0.13 lb
Weight per each
0.13
Carton
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat