ASC4T - #4 Al/Cu

Nsi

  • $9.18 (Each)
  • $9.18 (Each)

  • $918.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASC4T
Manufacturer
Nsi
Manufacturer's Part Number
ASC4T
Description
#4 Al/Cu
Dual Rated Aluminum Splice 4 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381032010 / 6623810320102 / 00662381032010
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.18 (Each)
Carton
$9.18 (Each)
Resources
Images
 
 
ASC4T - Small Image
 
ASC4T - Large Image
Other Links
 
 
ASC4T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Dimensions and Weight
Size
L=2.00 - OD=.437 - ID=.248
Descriptions
Product Type
1X2-14 Line 1X2-14 Load
extra long description
NSI ASC4T 1x2-14 LINE 1x2-14 LOAD
Features
Dual Rated Aluminum Splice 4 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Description
#4 AL/CU
Long Description
Dual Rated Aluminum Splice 4 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Special Features
# 4 AWG (STR) - ALCU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ASC4T
GTIN
00662381032010
UPC
662381032010
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat