ASK1H6 - (1)-2/0 to (6)-#4 Power Dist Block

Nsi

  • $52.62 (Each)
  • $52.62 (Each)

  • $157.86 (Per 3)

In-Stock: 4 available locally (Andrews, TX) ( change location)
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
ASK1H6
Manufacturer
Nsi
Manufacturer's Part Number
AS-K1-H6
Description
(1)-2/0 to (6)-#4 Power Dist Block
Power Distribution Block, 1 Primary Openings, 6 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 2.9 In Overall Length, 1.04 In Overall Width, 2.34 In Overall Height, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381165343 / 6623811653438 / 00662381165343
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.62 (Each)
Carton
$157.86 (Per 3)
Stock Availability
Andrews
4 (Check another store)
Odessa
6
All Stores
242
Resources
Images
 
 
ASK1H6 - Small Image
 
ASK1H6 - Large Image
 
ASK1H6 - Large Image
Tech Bulletins
 
 
ASK1H6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
175 Amps Per Pole
Cover Type
Clear Acrylic
Current Rating
175 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Voltage Rating
600 V
Wire Size
(1) 2/0-14 AWG(Line) - (6) 4-14 AWG(Load)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
2.9 in
Size
L=2.90 - H=2.34 - W=1.04
Descriptions
Description
(1)-2/0 TO (6)-#4 POWER DIST BLOCK
Extra Long Description
NSI AS-K1-H6 Pwr Dist 1x2/0-14 Line
Features
(1) 2/0-14 Primary (6) 4-14 Secondary, Power DiSTRibution Block.
Long Description
Power Distribution Block, 1 Primary Openings, 6 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum of +90 °C, 2.9 in Overall Length, 1.04 in Overall Width, 2.34 in Overall Height, 0.21 lb
Product Type
Power Distribution Block
Short Description
(1)-2/0 TO (6)-#4 Power Distribution Block, 600 V, 175 A
Special Features
(1) 2/0-14 AWG (Line Side) - (6) 4-14 AWG (Load Side) - 175 Amps Per Pole
Additional Information
Made In USA
yes
Number Of Primary Openings
1
Number Of Secondary Openings
6
Number Of Terminals
7
Operating Temperature Range
Maximum of +90 °C
Overall Height
2.34 in
Overall Width
1.04 in
Package Quantity
3 CT
Primary Opening Wire Size
#14 to #2/0 AWG
Secondary Opening Wire Size
#14 to #2/0 AWG
Standards Met
UL MA
Warranty
1 YEAR
Manufacturer Information
Brand
Connector Bloks(TM)
Manufacturers Part Number
AS-K1-H6
GTIN
00662381165343
UPC
662381165343
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Single Primary
Packaging
Weight
0.21 lb
Weight per each
0.21
Carton
3
Uses, Certifications, and Standards
Application
NSI
Mounting
2 Mounting Holes
Standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASK1H6.
Jump To:

Cross Referenced

These items are similar to ASK1H6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDB-16-2/0-1 Burndy n/a
SPD-K1-H6 Greaves 00784491823064
PDB-16-2/0-1 ILSCO 00783669710250
AS-K1-H6 NSi Industries 00662381165343
ADB16-2/0 Penn-Union 00785037276863

* All prices subject to change.

Begin Live Chat