CT106 - 3-4 Main Copper C Tap

Nsi

  • $14.29 (Each)
  • $14.29 (Each)

  • $1,428.96 (Per 100)
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
CT106
Manufacturer
Nsi
Manufacturer's Part Number
CT-106
Description
3-4 Main Copper C Tap
Copper C Tap Grounding Connector For 3 to 4 Awg Copper "C" Taps Ensure Positive, All Around Compression With Low-Resistance and High Pull-Out Values. Made Of High Conductivity Copper, They Satisfy The Requirements Of NEC250-81 and 250-91 For Connecting to The Grounding Electrode System. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
662381098054 / 6623810980542 / 00662381098054
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.29 (Each)
Carton
$14.29 (Each)
Standard Packaging
$1,428.96 (Per 100)
Resources
Images
 
 
CT106 - Small Image
 
CT106 - Large Image
Tech Bulletins
 
 
CT106 - Tech Bulletin
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
Copper
Conductor Size
4 AWG
Voltage Rating
600 V
Material, Color, and Finish
Finish
COPPER
Color
Pink
Dimensions and Weight
Size
4-4 AWG
Descriptions
Product Type
Copper C Tap 3-4 Main
Description
3-4 MAIN COPPER C TAP
extra long description
NSI CT-106 Copper C Tap 3-4 Main
Features
Copper C Tap Grounding Connector for 3 to 4 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Long Description
Copper C Tap Grounding Connector for 3 to 4 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Special Features
4-4 AWG
Additional Information
Warranty
1 YEAR
Tap Size
4 AWG
Manufacturer Information
Manufacturers Part Number
CT-106
Brand
NSi
GTIN
00662381098054
UPC
662381098054
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
C-Taps
Packaging
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CT106.
Jump To:

Similar Items

Similar items are close alternatives to CT106, though they may not be 100% alike.

Copper C-Tap, 600V, Wire Range-Main: 4-2, Branch 4-12, Length 1-5/32 Inch, Heigh...
  • Our Part #: 54730
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54730
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($808.57) ·
54730 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.09

Each

QTY:
Each
Add
C-Type Copper Compression Tap, #4 Awg (Run and Tap);25 SQ.MM (Run and Tap);#3 Aw...
  • Our Part #: CTAPF212C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTAPF212C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($276.85) ·
CTAPF212C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CT106 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC2L12 Burndy 00781810040157
04015 NAED n/a
CT-106 NSi Industries 00662381098054
CTAPF2-12-C Panduit 00074983599752
CTAPF212C Panduit n/a
54730 Thomas & Betts 00786210547305
91807 Morris 00601986918077

* All prices subject to change.

Begin Live Chat