ESGS40 - #2-4/0 Awg In-Line Gel Splice Kit (W/Connector)

Nsi

  • $36.67 (Each)
  • $36.67 (Each)

  • $110.01 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESGS40
Manufacturer
Nsi
Manufacturer's Part Number
ESGS-4/0
Description
#2-4/0 Awg In-Line Gel Splice Kit (W/Connector)
Splice Kit, Copper/Aluminum Conductor Material, Black Insulation Color, -40 °F Operating Temperature, +194 °F Operating Temperature, 4.229 In Overall Length, 1000 V, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381168610 / 6623811686108 / 00662381168610
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.67 (Each)
Carton
$110.01 (Per 3)
Resources
Images
 
 
ESGS40 - Small Image
 
ESGS40 - Large Image
 
ESGS40 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000 V
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Insulation Color
Black
Color
Black
Dimensions and Weight
Overall Length
4.229 in
Descriptions
Product Type
Splice Kit
Long Description
Splice Kit, Copper/Aluminum Conductor Material, Black Insulation Color, -40 °F Operating Temperature, +194 °F Operating Temperature, 4.229 in Overall Length, 1000 V, 0.26 lb
Features
In Line Gel Splice Kit W Connector 2 - 4/0 AWG.
Short Description
Easy-Splice 4/0 Kit, Copper/Aluminum, Black
Description
#2-4/0 AWG IN-LINE GEL SPLICE KIT (W/CONNECTOR)
Special Features
Provides Sealed Splice For Underground, Buried, And Overhead Applications
extra long description
NSI ESGS-4/0 Easy-Splice Gel Tap 2/
Additional Information
Kit Contents
Splice Connector;Dual Rated Connector
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+90 °C;+194 °F
Maximum Voltage Rating
1000 V
Standards Met
ANSI C119.1-1986 Qualified
Made in USA
yes
package quantity
3 CT
Warranty
1 YEAR
Cable Size
2-4/0 AWG
Cable Type
Class A-B
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Splice(TM)
Manufacturers Part Number
ESGS-4/0
GTIN
00662381168610
UPC
662381168610
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
In-Line Gel Splice Kit
Packaging
Weight
0.26 lb
Weight per each
0.26
Carton
3
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
standard
ANSI C119.1-1986 Qualified
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat