ESGTS20 - #14-2/0 Awg Gel Tap Splice Kit (W/Connector)

Nsi

  • $64.96 (Each)
  • $64.96 (Each)

  • $194.88 (Per 3)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESGTS20
Manufacturer
Nsi
Manufacturer's Part Number
ESGTS-2/0
Description
#14-2/0 Awg Gel Tap Splice Kit (W/Connector)
Easy-Splice Gel Tap Splice Kit With Connector For #14 - 2/0 Awg The Easy-Splice Gel Tap Splice Kit Provides A Fast and Simple Method For Connecting, Insulating, and Environmentally Sealing Low-Voltage Splices. The Splice Kit Is Designed For Underground and Overhead Environments and Is Useful For Street Lighting Applications. The Splice Kit'S Dual-Rated Mechanical Connector Splices A Wide Range Of Cables, Including Copper and Aluminum. The Connector'S Four Port Design Allows Maximum Inventory Flexibility. T
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31162810 - Splices or splice plates
UPC/EAN/GTIN
662381168641 / 6623811686412 / 00662381168641
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.96 (Each)
Carton
$194.88 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
ESGTS20 - Small Image
 
ESGTS20 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000 V
Material, Color, and Finish
Color
Black
Descriptions
Description
#14-2/0 AWG GEL TAP SPLICE KIT (W/CONNECTOR)
Extra Long Description
NSI ESGTS-2/0 Gel Tap Splice Kit W
Features
Easy-Splice Gel Tap Splice Kit with Connector for #14 - 2/0 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. T
Long Description
Easy-Splice Gel Tap Splice Kit with Connector for #14 - 2/0 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. T
Product Type
Gel Tap Splice Kit W Connector 14 - 2/0 Awg
Special Features
Four Port Design With Dual Rated Mecahnical Connector
Additional Information
Cable Size
14-2/0 AWG
Cable Type
Class A-B
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
ESGTS-2/0
GTIN
00662381168641
UPC
662381168641
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Gel Tap Splice Kits With Connector
Packaging
Weight per each
0.26
Carton
3
Uses, Certifications, and Standards
Application
Splicing Wire
Operating Temperature
-40 C To 90 C
Standard
ANSI C119.1-1986 Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store
Tyler
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat