ESUF - Easy-Splice 14/2-8/3W/GND

Nsi

  • $74.59 (Each)
  • $74.59 (Each)
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
ESUF
Manufacturer
Nsi
Manufacturer's Part Number
ESUF
Description
Easy-Splice 14/2-8/3W/GND
Easy-Splice Wrap-Around Uf Splice Kit For 14/2 - 8/3 With Ground Easy-Splice Wrap-Around Uf Splice Kit Provides A Quick and Convenient Method Of Splicing Underground Feeder (Uf) Cable. Convenient Wrap-Around Design and Fast Installation. No Heating or Waiting For Compounds to Cure. The Unique Sealing Gel Entirely Encapsulates The Splice, Completely Sealing Out Moisture and Other Contaminants. Kit Includes Connector and Closure. Rated For 600V Applications.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381168627 / 6623811686276 / 00662381168627
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.59 (Each)
Resources
Images
 
 
ESUF - Large Image
 
ESUF - Small Image
Other Links
 
 
ESUF - Other
Brochures
 
 
ESUF - Brochure
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
600 V
Material, Color, and Finish
Color
Black
Descriptions
Description
EASY-SPLICE 14/2-8/3W/GND
extra long description
NSI ESUF Easy-Stack Cable Stacker -
Product Type
Easy-Stack Cable Stacker - 25 Pack
Features
Easy-Splice Wrap-Around UF Splice Kit for 14/2 - 8/3 with Ground Easy-Splice Wrap-Around UF Splice Kit provides a quick and convenient method of splicing underground feeder (UF) cable. Convenient wrap-around design and fast installation. No heating or waiting for compounds to cure. The unique sealing gel entirely encapsulates the splice, completely sealing out moisture and other contaminants. Kit includes connector and closure. Rated for 600V applications.
Long Description
Easy-Splice Wrap-Around UF Splice Kit for 14/2 - 8/3 with Ground Easy-Splice Wrap-Around UF Splice Kit provides a quick and convenient method of splicing underground feeder (UF) cable. Convenient wrap-around design and fast installation. No heating or waiting for compounds to cure. The unique sealing gel entirely encapsulates the splice, completely sealing out moisture and other contaminants. Kit includes connector and closure. Rated for 600V applications.
Special Features
Wrap Around Gel Splice For Fast Installation
Additional Information
Warranty
1 YEAR
Cable Size
14/2 to 8/3 With Ground
Cable Type
UF Cable
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ESUF
GTIN
00662381168627
UPC
662381168627
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Wrap Around UF Splice Kit
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat