F122503N - 12-10 Nylon Female Disc.

Nsi

  • $58.47 (Per 50)
  • $1.17 (Each)

  • $58.47 (Per 50)

  • $116.94 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F122503N
Manufacturer
Nsi
Manufacturer's Part Number
F12-250-3N
Description
12-10 Nylon Female Disc.
12-10 Awg Nylon Insulated Female Disc .250X.032 Tab, 50/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381071101 / 6623810711016 / 00662381071101
Weight per unit
0.414 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.17 (Each)
Carton
$1.17 (Each)
Standard Packaging
$58.47 (Per 50)
Resources
Images
 
 
F122503N - Large Image
Attachments
 
 
F122503N - Specification Sheet
Tech Bulletins
 
 
F122503N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600
Material
Nylon Insulation
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
12-10 Nylon Female Disc.
Features
12-10 AWG Nylon Insulated Female Disc .250X.032 Tab, 50/Pack
Description
12-10 NYLON FEMALE DISC.
extra long description
NSI F12-250-3N 12-10 Nylon Female D
Long Description
12-10 AWG Nylon Insulated Female Disc .250X.032 Tab, 50/Pack
Special Features
Nylon Insulated 12-10 AWG - 50 Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
F12-250-3N
GTIN
00662381071101
UPC
662381071101
Taxonomies, Classifications, and Categories
Type
Nylon Insulated Female Disconnect
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0.414
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat