G140DB - Direct Bury Lug

Nsi

  • $20.96 (Each)
  • $20.96 (Each)

  • $2,096.13 (Per 100)

In-Stock: 306 available at other locations ( find a store with stock)
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
G140DB
Manufacturer
Nsi
Manufacturer's Part Number
G-140DB
Description
Direct Bury Lug
Ground Clamp, 2.362 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.669 In Overall Width, 1.761 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #8 to #4/0 Awg Conductor Size, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005557 / 6623810055578 / 00662381005557
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.96 (Each)
Carton
$20.96 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
306
Resources
Images
 
 
G140DB - Small Image
 
G140DB - Large Image
 
G140DB - Large Image
Tech Bulletins
 
 
G140DB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze (Body);Stainless Steel (Screw)
Conductor Size
#8 to #4/0 AWG
Material, Color, and Finish
Clamp Material
8 STR - 4/0 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.362 in
Descriptions
Description
DIRECT BURY LUG
Product Type
Ground Clamp
Features
Extra HD DB Ground Clamp, 3/8" - 1" Rebar, 1/2" - 1" Water Pipe, 1/2" - 1" Copper Water Tubing, 1/2" - 1" Ground Rod, 8 STR - 4/0 STR Wire Range, cULus.
Long Description
Ground Clamp, 2.362 in Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.669 in Overall Width, 1.761 in Overall Height, 1/2 to 1 in Rod Size, 1/2 to 1 in IPS Size, #8 to #4/0 AWG Conductor Size, 0.45 lb
Short Description
Ground Clamp, Silicon Bronze (Body);Stainless Steel (Screw)
Special Features
3/8 to 1 in Rebar - 1/2 to 1 in Ground Rod -1/2 to 1 in Water Pipe
extra long description
NSI G-140DB Ground Clamp HD 1"
Additional Information
Overall Width
0.669 in
accessory type
Ground Clamp
Overall Height
1.761 in
Rod Size
1/2 to 1 in
IPS Size
1/2 to 1 in
for use with
Grounding Wire
Standards Met
UL MA;cULus
package quantity
1 ct
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-140DB
GTIN
00662381005557
UPC
662381005557
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Extra Heavy Duty Direct Burial Ground Clamp
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of G140DB.
Jump To:

Similar Items

Similar items are close alternatives to G140DB, though they may not be 100% alike.

Nsi GLC-140DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1/2" ...
  • MFR Part #: GLC-140DB
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($341.87) ·
GLC140DB - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$34.19

Each

QTY:
Each
Add
Permaground Bronze Ground Clamp, Conductor Range 4/0-8, Pipe Sizes 1/2 to 1IN, G...
  • MFR Part #: BGC-4/0S-DB
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($631.61) ·
BGC40SDB - Ilsco Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$63.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to G140DB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BGC-4/0S-DB ILSCO 00783669000696
91610 Morris 00601986916103
G-140DB NSi Industries 00662381005557

* All prices subject to change.

Begin Live Chat