GL25048 - 250MCM 1-Hole Compression Lug 1/2" Bolt

Nsi

  • $11.69 (Each)
  • $11.69 (Each)

  • $292.16 (Per 25)

  • $1,168.63 (Per 100)

In-Stock: 10 available locally (San Marcos, TX) ( change location)
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
GL25048
Manufacturer
Nsi
Manufacturer's Part Number
GL25048
Description
250MCM 1-Hole Compression Lug 1/2" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036148 / 6623810361488 / 00662381036148
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Carton
$11.69 (Each)
Standard Packaging
$292.16 (Per 25)
Stock Availability
San Marcos
10 (Check another store)
Austin RDC
23
All Stores
435
Resources
Images
 
 
GL25048 - Small Image
 
GL25048 - Large Image
Other Links
 
 
GL25048 - Other
Tech Bulletins
 
 
GL25048 - Tech Bulletin
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
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Yellow
Finish
Tin Plated
Dimensions and Weight
Size
L=2.48 - W=1.09 - OD=.750 - ID=.590
Descriptions
Description
250MCM 1-HOLE COMPRESSION LUG 1/2" BOLT
Extra Long Description
NSI GL25048 CMP Lug Cu Short 250 MC
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
CMP Lug Cu Short 250 MCM 1/2 Bolt
Special Features
250 MCM (STR) - 1/2 Mounting Hole
Additional Information
Cable Size
250 MCM (STR)
Number Of Holes
1
Stud Size
1/2
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GL25048
GTIN
00662381036148
UPC
662381036148
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
1/2 Mounting Hole
Standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GL25048.
Jump To:

Similar Items

Similar items are close alternatives to GL25048, though they may not be 100% alike.

Cross Referenced

These items are similar to GL25048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-250-12 Anderson n/a
VHCS25012 Anderson n/a
YA29L-BOX Burndy 00781810554500
GL 25048 Greaves n/a
GL-25048 Greaves 00784491320280
CRA-250 ILSCO n/a
CSWS-250-38 ILSCO 00783669640731
19318-1012 Molex n/a
94084 Morris 00601986940849
GL25048 NSi Industries 00662381036148
LCAS250-12-X Panduit 00074983225163
BLU-025S Penn-Union 00785037232487
54113 Thomas & Betts 00786210541136
CTL250-12 Thomas & Betts 00783786131907
HL250-48 Thomas & Betts n/a
30048 3M Electrical Products n/a
BT120C10 BICC n/a
STNZCTAPG Burndy n/a
YA29L Burndy 00781810087381
YAL29T12 Burndy 00781810417126
YAV120M12 Burndy 00781810275856
DPLS251 DOSSERT n/a
VHCS25012 Hubbell Power Systems 00096359338475
CC25050 Ideal Industries n/a
CSWS25012 ILSCO 00783669640779
LCA250-12-X Panduit 00074983900459
LCA25012 Panduit n/a
LCA25012L Panduit n/a
80680 Thomas & Betts n/a
HL25048 Thomas & Betts n/a
M975 Thomas & Betts 00786210816302
S989182 Thomas & Betts n/a
CRA250 ILSCO n/a

* All prices subject to change.

Begin Live Chat