GL614 - #6 1-Hole Compression Lug 1/4" Bolt

Nsi

  • $3.42 (Each)
  • $3.42 (Each)

  • $342.45 (Per 100)

In-Stock: 163 available locally (Tyler, TX) ( change location)
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
GL614
Manufacturer
Nsi
Manufacturer's Part Number
GL614
Description
#6 1-Hole Compression Lug 1/4" Bolt
Compression Connector, #6 Awg Conductor Size, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, +90 °C Operating Temperature, 1.496 In Overall Length, 600 V Ac, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036025 / 6623810360252 / 00662381036025
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Carton
$3.42 (Each)
Standard Packaging
$342.45 (Per 100)
Stock Availability
Tyler
163 (Check another store)
All Stores
3,446
Resources
Images
 
 
GL614 - Small Image
 
GL614 - Large Image
 
GL614 - Large Image
Specifications Sheets
 
 
GL614 - Specification Sheet
Other Links
 
 
GL614 - Other
Tech Bulletins
 
 
GL614 - Tech Bulletin
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
Copper
Terminal Type
Compression
Voltage Rating
600 V
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Finish
Tin Plated
Insulation Color
Blue
Dimensions and Weight
Overall Length
1.496 in
Size
L=1.50 - W=.420 - OD=.300 - ID=.200
Descriptions
Description
#6 1-HOLE COMPRESSION LUG 1/4" BOLT
Extra Long Description
NSI GL614 CMP Lug Cu Short 6 AWG 1/
Features
Short Barrel Copper Lug, one hole with peep hole, wire range of 6 AWG. Produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Marked with die index and color coded blue. cULus Listed for 35KV maximum when properly installed.
Long Description
Compression Connector, #6 AWG Conductor Size, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, +90 °C Operating Temperature, 1.496 in Overall Length, 600 V ac, 0.02 lb/EA
Product Type
Compression Connector
Short Description
#6 to #8 AWG Compression Connector, Non-Insulated, 1.496 in L, 600 VAC
Special Features
Marked with Die Index and Color Coded
Additional Information
Cable Size
# 6 AWG (STR)
For Stud Size
1/4 in
For Use With
Terminate;Splice;Tap Power Connectors
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#8 AWG
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
#6 AWG
Number Of Holes
1
Package Quantity
100 CT
Standards Met
UL Listed 486A, 467;cULus Listed 155027;NEC 310.15
Stud Size
1/4
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GL614
Sub Brand
NSI
GTIN
00662381036025
UPC
662381036025
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
1/4 Mounting Hole
Standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,446

Location search:
These alternate items can be purchased instead of GL614.
Jump To:

Similar Items

Similar items are close alternatives to GL614, though they may not be 100% alike.

Cross Referenced

These items are similar to GL614 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30015 3M Electrical Products 00054007124283
VHCS-6-14 Anderson n/a
VHCS614 Anderson n/a
YA6CL-BOX Burndy 00781810552759
GL 614 Greaves n/a
GL-614 Greaves 00784491320044
CRB-6 ILSCO n/a
CSWS-6-14 ILSCO 00783669628975
94018 Morris 00601986940184
GL614 NSi Industries 00662381036025
LCAS6-14-L Panduit 00074983225224
BLU-6S1 Penn-Union 00785037231862
54105 Thomas & Betts 00786210541051
CTL6-14 Thomas & Betts 00783786131709
HL6-14 Thomas & Betts n/a
LCA4-14-L Panduit 00074983900114
LCA6-14-L Panduit 00074983900060
S989051 Thomas & Betts n/a
YA6C-L Burndy 00781810126516
CRB6 ILSCO n/a

* All prices subject to change.

Begin Live Chat