GRC58 - 5/8" Ground Rod Clamp

Nsi

  • $5.40 (Each)
  • $5.40 (Each)

  • $27.00 (Per 5)

  • $135.02 (Per 25)

  • $540.09 (Per 100)

In-Stock: 23 available locally (Rockwall, TX) ( change location)
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
GRC58
Manufacturer
Nsi
Manufacturer's Part Number
GRC-58
Description
5/8" Ground Rod Clamp
Ground Rod Clamp, 0.625 In Overall Length, Silicon Bronze (Body;Screw) Material, 5/8 In Rod Size, #2 Awg Conductor Size, 0.09 LB
Slang Terms
Tear Drop
Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010520 / 6623810105204 / 00662381010520
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Carton
$27.00 (Per 5)
Standard Packaging
$135.02 (Per 25)
Stock Availability
Rockwall
23 (Check another store)
DFW RDC
779
All Stores
7,029
Resources
Images
 
 
GRC58 - Small Image
 
GRC58 - Large Image
 
GRC58 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 AWG
Material
Silicon Bronze (Body;Screw)
Material, Color, and Finish
Clamp Material
10 SOL - 1/0 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
0.625 in
Descriptions
Description
5/8" GROUND ROD CLAMP
Extra Long Description
NSI GRC-58 Ground Rod Connector HD
Features
5/8" Ground Rod Clamp, cULus.
Long Description
Ground Rod Clamp, 0.625 in Overall Length, Silicon Bronze (Body;Screw) Material, 5/8 in Rod Size, #2 AWG Conductor Size, 0.09 lb
Product Type
Ground Rod Clamp
Short Description
Ground Rod Connector HD, 5/8 in
Special Features
5/8 Ground Rod Clamp - Stainless Steel Hardware In
Also Known As...
Tear Drop
Additional Information
Accessory Type
Ground Rod Clamp
For Use With
Grounding Wire
Made In USA
yes
Package Quantity
25 CT
Rod Size
5/8 in
Standards Met
UL MA;cULus
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GRC-58
GTIN
00662381010520
UPC
662381010520
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Clamps Standard Duty
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Grounding Wire
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,029

Location search:
These alternate items can be purchased instead of GRC58.
Jump To:

Similar Items

Similar items are close alternatives to GRC58, though they may not be 100% alike.

Cross Referenced

These items are similar to GRC58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G5 Anderson n/a
GC5 Anderson n/a
GC-5 Anderson n/a
GRC58 Burndy 00781810230961
GRD12 Burndy n/a
G 31 Greaves n/a
G 31E Greaves n/a
G 580 Greaves n/a
G31 Greaves 00784491270202
G31E Greaves 00784491270158
G580 Greaves 00784491270905
GC10301 Hubbell Power Systems 00096359305361
87-858 Ideal Industries n/a
87-958 Ideal Industries 78325087958
G-5 Ideal Industries n/a
WB58 Ideal Industries n/a
BGRC-58 ILSCO 00783669009965
CGRC-58 ILSCO 00783669026979
GRC-58 ILSCO 00783669266108
90636 Morris 00601986906364
HDC58R nVent-Thermal Management 00782856305873
GRC 58 NSi Industries 00662381010520
GRC 58H NSi Industries 66238101055
GRC58H NSi Industries 00662381010551
GRC6210B O-Z Gedney 00783126245349
WB58-X Panduit n/a
WB58-Q Panduit 07498345347
CAB-2 Penn-Union 00785037260558
CAB-2M Penn-Union n/a
CEB-2 Penn-Union 00785037268028
CAB2 Penn-Union 78503726055
8466 Teddico-BWF 00087115084668
G-5 Thomas & Betts 00783786800674
HGRC 58 Thomas & Betts n/a
HGRC 58 HD Thomas & Betts n/a
JAB58 Thomas & Betts 00783786800704
JAB58H Thomas & Betts 00783786800735
GG58H Thomas & Betts 00783786800629
R2 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat