IPLD5006 - 500MCM-#4 6 Pole Polaris Connector Block

Nsi

  • $171.72 (Each)
  • $171.72 (Each)

  • $343.44 (Per 2)

In-Stock: 5 available locally (Stafford, TX) ( change location)
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
IPLD5006
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-6
Description
500MCM-#4 6 Pole Polaris Connector Block
Double Sided Entry Insulated Multi-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 6 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 7.52 In Overall Length, 600 V, 1.57 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381925046 / 6623819250462 / 00662381925046
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.72 (Each)
Carton
$343.44 (Per 2)
Stock Availability
Stafford
5 (Check another store)
Houston RDC
26
All Stores
297
Resources
Images
 
 
IPLD5006 - Small Image
 
IPLD5006 - Large Image
 
IPLD5006 - Large Image
 
IPLD5006 - Large Image
 
IPLD5006 - Large Image
 
IPLD5006 - Large Image
Other Links
 
 
IPLD5006 - Other
 
IPLD5006 - Other
Brochures
 
 
IPLD5006 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
6
Poles
1
Voltage Rating
600 V
Wire Size
500 MCM-4 AWG
Material, Color, and Finish
Color
Black
Conductor Material
Copper;Aluminum
Finish
Plastisol Insulated
Housing Material
Aluminum
Insulation Color
Black
Insulation Material
Plastisol
Dimensions and Weight
Overall Length
7.52 in
Size
L=7.520 - W=2.830 - H=2.910
Descriptions
Description
500MCM-#4 6 POLE POLARIS CONNECTOR BLOCK
Extra Long Description
NSI IPLD500-6 500 Mcm - 4 Awg Polar
Features
The Polaris IPLD500-6 6-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to six conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stren
Long Description
Double Sided Entry Insulated Multi-Tap Connector, #4 AWG Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 6 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 7.52 in Overall Length, 600 V, 1.57 lb/EA
Product Type
Double Sided Entry Insulated Multi-Tap Connector
Short Description
Double Sided Entry Insulated Multi-Tap Connector, Insulated, 7.52 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Additional Information
For Use With
Copper Cables;Aluminum Cables
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
500 MCM
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#4 AWG
Minimum Operating Temperature
-45 °C
Package Quantity
2 CT
Standards Met
UL Listed 486 A, 486 B;cULus Listed
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IPLD500-6
Sub Brand
Polaris Black
GTIN
00662381925046
UPC
662381925046
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
1.57 lb/EA
Weight per each
1.57
Carton
2
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 297

Location search:
These alternate items can be purchased instead of IPLD5006.
Jump To:

Similar Items

Similar items are close alternatives to IPLD5006, though they may not be 100% alike.

Cross Referenced

These items are similar to IPLD5006 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD6006 Burndy 00781810224182
1PLD600-6 Burndy n/a
USAD 600-6 Greaves 00784491139660
PCT6600 ILSCO 00783669700688
PBTD-6-500 ILSCO 00783669078480
97666 Morris 00601986976664
97696 Morris 00601986976961
IPLD5006 NSi Industries 00662381925046
BIBD5006 NSi Industries n/a
PCSB50062 Panduit n/a
PCSB500-6-2Y Panduit 00074983599424
PCSB600-6-2Y Panduit 00074983601257
PCSB50052Y Panduit n/a
IPBB-NA600-6D Penn-Union 00785037397926
IPB NA600 6D Penn-Union 00785037401036
IPBNA5006D PU n/a
AMTD50066 Thomas & Betts 00783786259472
CSB5006 Thomas & Betts n/a
AMTD50046 Thomas & Betts 00783786503131
CSB500-6 Thomas & Betts 00783786715039

* All prices subject to change.

Begin Live Chat