ISPBS20 - 14-2/0AWG Conn

Nsi

  • $48.64 (Each)
  • $48.64 (Each)

  • $145.92 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISPBS20
Manufacturer
Nsi
Manufacturer's Part Number
ISPBS2/0
Description
14-2/0AWG Conn
Submersible Connector, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Insulated, Epdm Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 5.05 In Overall Length, Screw Terminal, 600 V Ac, 0.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381787811 / 6623817878118 / 00662381787811
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.64 (Each)
Carton
$145.92 (Per 3)
Resources
Images
 
 
ISPBS20 - Large Image
 
ISPBS20 - Large Image
Specifications Sheets
 
 
ISPBS20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Poles
1
Number of Conductors
2
Wire Size
2/0-14 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
EPDM Rubber
Conductor Material
Aluminum
Insulation Color
Black
Color
Black
Finish
EPDM Rubber Insulated
Dimensions and Weight
Overall Length
5.05 in
Size
L=.880 - W=5.05 - H=2.10
Descriptions
extra long description
NSI ISPBS2/0 POLARIS EDGE Connector
Product Type
Submersible Connector
Long Description
Submersible Connector, #14 AWG Conductor Size, 2/0 AWG Conductor Size, Insulated, EPDM Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 5.05 in Overall Length, Screw Terminal, 600 V ac, 0.17 lb/EA
Short Description
Submersible Connector, Insulated, 5.05 in L, 600 VAC
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
14-2/0AWG CONN
Features
The Polaris ISPBS2/0 2-Port In-Line Entry Submersible Connector provides the simplest solution for forming a secure connection between two conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 2/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strengt
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
2/0 AWG
For Stud Size
3/16 in
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper or Aluminum Conductors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486D;ANSI C119.4;cULus Listed
package quantity
1 ct
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
sub brand
Polaris Edge
Manufacturers Part Number
ISPBS2/0
GTIN
00662381787811
UPC
662381787811
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Submersible Pedestal Connectors
Packaging
Weight
0.17 lb/EA
Weight per each
0.17
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
ANSI C119.4, C119.1, UL486D
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat