ISPBS350 - 12AWG-350MCM Conn

Nsi

  • $63.87 (Each)
  • $63.87 (Each)

  • $191.61 (Per 3)

In-Stock: 41 available locally (Bossier City, LA) ( change location)
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
ISPBS350
Manufacturer
Nsi
Manufacturer's Part Number
ISPBS350
Description
12AWG-350MCM Conn
Submersible Connector, #12 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Epdm Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 In Overall Length, Screw Terminal, 600 V Ac, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381787828 / 6623817878286 / 00662381787828
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.87 (Each)
Carton
$191.61 (Per 3)
Stock Availability
Bossier City
41 (Check another store)
All Stores
308
Resources
Images
 
 
ISPBS350 - Small Image
 
ISPBS350 - Large Image
 
ISPBS350 - Large Image
 
ISPBS350 - Large Image
 
ISPBS350 - Large Image
 
ISPBS350 - Large Image
Other Links
 
 
ISPBS350 - Other
 
ISPBS350 - Other
Brochures
 
 
ISPBS350 - Brochure
Tech Bulletins
 
 
ISPBS350 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
2
Poles
1
Terminal Type
Screw
Voltage Rating
600 V
Wire Size
350 MCM-12 AWG
Material, Color, and Finish
Color
Black
Conductor Material
Aluminum
Finish
EPDM Rubber Insulated
Housing Material
Aluminum
Insulation Color
Black
Insulation Material
EPDM Rubber
Dimensions and Weight
Overall Length
8.83 in
Size
L=1.25 - W=8.83 - H=3.38
Descriptions
Description
12AWG-350MCM CONN
Extra Long Description
NSI ISPBS350 Polaris Edge DB Connec
Features
The Polaris ISPBS350 2-Port In-Line Entry Submersible Connector provides the simplest solution for forming a secure connection between two conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 350 MCM - 12 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Long Description
Submersible Connector, #12 AWG Conductor Size, 350 MCM Conductor Size, Insulated, EPDM Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 in Overall Length, Screw Terminal, 600 V ac, 0.62 lb/EA
Product Type
Submersible Connector
Short Description
Submersible Connector, Insulated, 8.83 in L, 600 VAC
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Additional Information
For Stud Size
5/16 in
For Use With
Wire Termination;Copper or Aluminum Conductors
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
350 MCM
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
#12 AWG
Minimum Operating Temperature
-45 °C
Package Quantity
1 ct
Standards Met
UL Listed 486D;ANSI C119.4;cULus Listed
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ISPBS350
Sub Brand
Polaris Edge
GTIN
00662381787828
UPC
662381787828
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Submersible Pedestal Connectors
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
3
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
ANSI C119.4, C119.1, UL486D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ISPBS350.
Jump To:

Similar Items

Similar items are close alternatives to ISPBS350, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat