ISR250 - 250MCM Polaris Insulated Butt SPLC

Nsi

  • $53.72 (Each)
  • $53.72 (Each)

  • $214.88 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISR250
Manufacturer
Nsi
Manufacturer's Part Number
ISR-250
Description
250MCM Polaris Insulated Butt SPLC
Insulated Butt Splice, #6 Awg Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 In Overall Length, 600 V, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381951021 / 6623819510214 / 00662381951021
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.72 (Each)
Carton
$214.88 (Per 4)
Resources
Images
 
 
ISR250 - Small Image
 
ISR250 - Large Image
 
ISR250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Insulation Color
Black
Conductor Material
Copper/Aluminum
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
4 in
Size
L=4.000 - W=1.190 - H=1.900
Descriptions
Product Type
Insulated Butt Splice
Long Description
Insulated Butt Splice, #6 AWG Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 in Overall Length, 600 V, 0.34 lb
Features
250 MCM-6 AWG Polaris(TM) Insulated In-Line Splice.
Short Description
Ins Splice 250, Black, Copper/Aluminum, 600 V
Special Features
Abrasion Resistan;Chemical Resistant;UV Resistant
Description
250MCM POLARIS INSULATED BUTT SPLC
extra long description
NSI ISR-250 POLARIS Ins Splice 250
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
250 MCM
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C (Cold)
Maximum Operating Temperature
+90 °C
package quantity
4 CT
Maximum Voltage Rating
600 V
Standards Met
UL MA
Made in USA
yes
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ISR-250
sub brand
Polaris Black
GTIN
00662381951021
UPC
662381951021
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
IN-Line Splicer/Reducer
Packaging
Weight
0.34 lb
Weight per each
0.34
Carton
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat