IT030 - 3/0-#6 Polaris Insul-Tap Connector

Nsi

  • $38.89 (Each)
  • $38.89 (Each)

  • $233.34 (Per 6)
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
IT030
Manufacturer
Nsi
Manufacturer's Part Number
ITO-3/0
Description
3/0-#6 Polaris Insul-Tap Connector
Insulation-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.84 In Overall Length, 600 V, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381950062 / 6623819500628 / 00662381950062
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.89 (Each)
Carton
$233.34 (Per 6)
Resources
Images
 
 
IT030 - Small Image
 
IT030 - Large Image
 
IT030 - Large Image
Tech Bulletins
 
 
IT030 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Wire Size
3/0-6 AWG
Voltage Rating
600 V
Poles
1
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
1.84 in
Size
L=1.840 - W=1.870 - H=1.870
Descriptions
Product Type
Insulation-Tap Connector
Long Description
Insulation-Tap Connector, #6 AWG Conductor Size, 3/0 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.84 in Overall Length, 600 V, 0.19 lb/EA
Short Description
Insulation-Tap Connector, Insulated, 1.84 in L, 600 V, 3/0-6 AWG
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
3/0-#6 POLARIS INSUL-TAP CONNECTOR
extra long description
NSI ITO-3/0 POLARIS Ins 2 Port 3/0
Features
The Polaris ITO-3/0 2-Port Offset Dual-Sided Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength p
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
3/0 AWG
For Stud Size
1/4 in (Hex)
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed 486A, 486AB;cULus Listed
package quantity
6 CT
for use with
Wire Termination;Copper and Aluminum Cable
Maximum Voltage Rating
600 V
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ITO-3/0
sub brand
Polaris Black
GTIN
00662381950062
UPC
662381950062
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Multi Cable
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IT030.
Jump To:

Similar Items

Similar items are close alternatives to IT030, though they may not be 100% alike.

Insulation-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulat...
  • Our Part #: IT30
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IT-3/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($209.94) ·
IT30 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$34.99

Each

QTY:
Each
Add
The Polaris Ito-3/0B Multi-Tap Offset Dual-Side Entry Connector Features 2 Ports...
  • Our Part #: IT030B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ITO-3/0B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.32) ·
IT030B - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$33.32

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Insulation-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulat...
  • Our Part #: IT250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IT-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($304.50) ·
IT250 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$50.75

Each

QTY:
Each
Add
Insulation-Tap Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Insula...
  • Our Part #: IT010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ITO-1/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($177.72) ·
IT010 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IT030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2/0-2 3M Electrical Products n/a
BIT2/0 3M Electrical Products n/a
BIBD2/0-2 Burndy 00781810223932
BITO250 Burndy 00781810134078
USAO3/0 Greaves n/a
USAO30 Greaves 00784491134313
PBTO30 ILSCO 00783669078961
PCT-2-2/0 ILSCO 00783669700404
PBTO3/0 ILSCO n/a
97117 Morris 00601986971171
97352 Morris 00601986973526
ITO-3/0 NSi Industries 00662381950062
ITO-1/0 NSi Industries 00662381950048
IT250 NSi Industries 00662381950079
PCSB2/0-2-12 Panduit 00074983774487
PCSB25026Y Panduit 00074983596591
IPBBNA2502A Penn-Union 00785037398633
IPB-NA2/0-2D Penn-Union 00785037400022
IPB NA250 2A Penn-Union 00785037400312
IPB NA250 2D Penn-Union 00785037400046
CSB2/0-2 Thomas & Betts n/a
CSB250-2 Thomas & Betts 00783786714698

* All prices subject to change.

Begin Live Chat