IT030B - 3/0-6 Awg Insulated Tap Connector, Off-Set (Dual

Nsi

  • $33.32 (Each)
  • $33.32 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IT030B
Manufacturer
Nsi
Manufacturer's Part Number
ITO-3/0B
Description
3/0-6 Awg Insulated Tap Connector, Off-Set (Dual
The Polaris Ito-3/0B Multi-Tap Offset Dual-Side Entry Connector Features 2 Ports Sized For 3/0 - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Bo
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381953094 / 6623819530946 / 00662381953094
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.32 (Each)
Resources
Images
 
 
IT030B - Small Image
 
IT030B - Large Image
Tech Bulletins
 
 
IT030B - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Poles
1
Wire Size
3/0-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=1.840 - W=1.870 - H=1.870
Descriptions
Description
3/0-6 AWG INSULATED TAP CONNECTOR, OFF-SET (DUAL
Product Type
Polaris Multi Tap 3/0 2 Port Offset Bag
extra long description
NSI ITO-3/0B POLARIS Multi Tap 3/0
Features
The Polaris ITO-3/0B 2-Port Offset Dual-Sided Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength
Long Description
The Polaris ITO-3/0B Multi-Tap Offset Dual-Side Entry Connector features 2 ports sized for 3/0 - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel bo
Special Features
(2) 3/0-6 AWG - Dual Rated - Offset Ports - 1 Pcs Per Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ITO-3/0B
Brand
NSi
GTIN
00662381953094
UPC
662381953094
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Multi Cable
Availability
Status
Inactive
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Wire Termination
standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IT030B.
Jump To:

Similar Items

Similar items are close alternatives to IT030B, though they may not be 100% alike.

Insulation-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulat...
  • Our Part #: IT030
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ITO-3/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($233.34) ·
IT030 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat