L4N - #4 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $15.48 (Each)
  • $15.48 (Each)

  • $1,547.84 (Per 100)
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
L4N
Manufacturer
Nsi
Manufacturer's Part Number
L4N
Description
#4 1/2" 2-Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 4 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381035035 / 6623810350352 / 00662381035035
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.48 (Each)
Carton
$15.48 (Each)
Standard Packaging
$1,547.84 (Per 100)
Resources
Images
 
 
L4N - Small Image
 
L4N - Large Image
 
L4N - Large Image
Tech Bulletins
 
 
L4N - Tech Bulletin
Other Links
 
 
L4N - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Size
L=4.09 - W=.870 - OD=.340 - ID=.250
Descriptions
Description
#4 1/2" 2-HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 4 Awg Nema MTG Spac
extra long description
NSI L4N CU CMP Lug Long 4 AWG Nema
Features
2 Hole Long Barrel Copper Compression Lug 4 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Long Description
2 Hole Long Barrel Copper Compression Lug 4 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Special Features
# 4 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Cable Size
# 4 AWG (STR)
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
NSi
GTIN
00662381035035
UPC
662381035035
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L4N.
Jump To:

Similar Items

Similar items are close alternatives to L4N, though they may not be 100% alike.

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #4 Awg, 1/2 Inc...
  • Our Part #: 25630695733
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 256-30695-733
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
25630695733 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #4 Awg, 1/4 Inc...
  • Our Part #: 54854BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 54854BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($697.42) ·
54854BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$13.95

Each

Call nearest store for Item Price
4 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Cham...
  • Our Part #: YA4C2N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA4C2N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.83) ·
YA4C2N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.83

Each

QTY:
Each
Add
4 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspecti...
  • Our Part #: YA4C2LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA4C2LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,043.00) ·
YA4C2LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$20.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L4N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31122 3M Electrical Products 51138524968
YA3C2N ABB Low Voltage Products n/a
YA4C2N ABB Low Voltage Products n/a
YAZ4C2N Burndy 781810208540
YAZ3C-2N Burndy 781810227664
YA4C2N Burndy 00781810501467
YA4C-2LN Burndy 00781810501474
YA4C-2 Burndy n/a
YA3C2N Burndy 00781810019375
DPL42N DOSSERT n/a
CCBL4-25 Galvan Industries 00632591710879
L4N Greaves 00784491330494
VHCL412BN Hubbell Power Systems n/a
CLND-4-12-134 ILSCO 00783669631500
CLWD-4-12-134 ILSCO 783669631517
CRC-4L2 ILSCO n/a
CSWD-4-12-134 ILSCO 783669631531
CRB-4L2 ILSCO n/a
LL4B KLAUKE n/a
MRB48N MAC n/a
94326 Morris 00601986943260
50146 NAED n/a
L4N NSi Industries 00662381035035
LCC4-12W-L Panduit 74983797820
LCC412L Panduit 00074983902866
LCC4-12B-L Panduit n/a
LCD4-12A-L Panduit n/a
BBLU-4D1 Penn-Union 00785037216173
BBLU-4D Penn-Union n/a
L4N Thomas & Betts 00783786739110
LCN412 Thomas & Betts 00783786032747
256-30695-733 Thomas & Betts 786210199825
L 4 N Thomas & Betts n/a
LCN4-14 Thomas & Betts 00783786032730
54854BE Thomas & Betts 00786210897981
256-30695-1047 Thomas & Betts 78621064201

* All prices subject to change.

Begin Live Chat