L50058 - 500 5/8" 1 Hole Compression Lug

Nsi

  • $33.40 (Each)
  • $33.40 (Each)

  • $200.40 (Per 6)

  • $3,339.99 (Per 100)
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
L50058
Manufacturer
Nsi
Manufacturer's Part Number
L50058
Description
500 5/8" 1 Hole Compression Lug
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034687 / 6623810346874 / 00662381034687
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.40 (Each)
Carton
$33.40 (Each)
Standard Packaging
$200.40 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
108
Resources
Images
 
 
L50058 - Small Image
 
L50058 - Large Image
Other Links
 
 
L50058 - Other
Tech Bulletins
 
 
L50058 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L50058.
Jump To:

Similar Items

Similar items are close alternatives to L50058, though they may not be 100% alike.

500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • MFR Part #: YA342N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($527.64) ·
YA342N - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$87.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L50058 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31067 3M Electrical Products 00054007126836
VHCL-500-58 Anderson n/a
VHCL50058 Anderson n/a
YA34 Burndy 00781810505755
CLNS-500-58 ILSCO 00783669645262
CLWS-500-58 ILSCO 00783669645279
CRA-500L ILSCO n/a
94282 Morris 00601986942829
L50058 NSi Industries 00662381034687
LCA500-58-6 Panduit 00074983900657
LCB500-58-6 Panduit 00074983901654
BBLU-050S Penn-Union 00785037216616
54919BE Thomas & Betts 00786210194790
CTL500L-58 Thomas & Betts 00783786410446
L500-58 Thomas & Betts n/a
YAZ34TC12 Burndy 00781810240465
DPL501 DOSSERT n/a
VHCL50058 Hubbell Power Systems 00096359338222
L50058 Greaves n/a
CRA500L ILSCO n/a
L-50048 NSi Industries 00662381034175

* All prices subject to change.

Begin Live Chat