L50058 - 500 5/8" 1 Hole Compression Lug

Nsi

  • $33.40 (Each)
  • $33.40 (Each)

  • $200.40 (Per 6)

  • $3,339.99 (Per 100)

In-Stock: 3 available locally (Cleburne, TX) ( change location)
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
L50058
Manufacturer
Nsi
Manufacturer's Part Number
L50058
Description
500 5/8" 1 Hole Compression Lug
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034687 / 6623810346874 / 00662381034687
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.40 (Each)
Carton
$33.40 (Each)
Standard Packaging
$200.40 (Per 6)
Stock Availability
Cleburne
3 (Check another store)
DFW RDC
13
All Stores
107
Resources
Images
 
 
L50058 - Small Image
 
L50058 - Large Image
Other Links
 
 
L50058 - Other
Tech Bulletins
 
 
L50058 - Tech Bulletin
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
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=4.13 - W=1.53 - OD=1.06 - ID=.835
Descriptions
Description
500 5/8" 1 HOLE COMPRESSION LUG
Extra Long Description
NSI L50058 CMP Lug Cu Long 500 MCM
Features
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Product Type
CMP Lug Cu Long 500 MCM 5/8 Bolt Size
Special Features
500 MCM (STR) - 5/8 Mounting Hole
Additional Information
Cable Size
500 MCM (STR)
Number Of Holes
1
Stud Size
5/8
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L50058
GTIN
00662381034687
UPC
662381034687
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
5/8 Mounting Hole
Standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 107

Location search:
These alternate items can be purchased instead of L50058.
Jump To:

Similar Items

Similar items are close alternatives to L50058, though they may not be 100% alike.

Cross Referenced

These items are similar to L50058 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31067 3M Electrical Products 00054007126836
VHCL-500-58 Anderson n/a
VHCL50058 Anderson n/a
YA34 Burndy 00781810505755
CLNS-500-58 ILSCO 00783669645262
CLWS-500-58 ILSCO 00783669645279
CRA-500L ILSCO n/a
94282 Morris 00601986942829
L50058 NSi Industries 00662381034687
LCA500-58-6 Panduit 00074983900657
LCB500-58-6 Panduit 00074983901654
BBLU-050S Penn-Union 00785037216616
54919BE Thomas & Betts 00786210194790
CTL500L-58 Thomas & Betts 00783786410446
L500-58 Thomas & Betts n/a
YAZ34TC12 Burndy 00781810240465
DPL501 DOSSERT n/a
VHCL50058 Hubbell Power Systems 00096359338222
L50058 Greaves n/a
CRA500L ILSCO n/a
L-50048 NSi Industries 00662381034175

* All prices subject to change.

Begin Live Chat