LK1 - Transformer Lug Kit #2-14 W/Bolts

Nsi

  • $58.24 (Each)
  • $58.24 (Each)
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
LK1
Manufacturer
Nsi
Manufacturer's Part Number
LK-1
Description
Transformer Lug Kit #2-14 W/Bolts
Transformer Lug Kit Kva Size (15-37-1/2 1 °) (15-45-3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381051004 / 6623810510046 / 00662381051004
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.24 (Each)
Resources
Images
 
 
LK1 - Small Image
 
LK1 - Large Image
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
Aluminum
Material, Color, and Finish
Color
Aluminum
Descriptions
Description
TRANSFORMER LUG KIT #2-14 W/BOLTS
Product Type
Transformer Lug Kit # 1
Features
Transformer Lug Kit KVA Size (15-37-1/2 1 °) (15-45-3 °) Transformer Lug Kit contains terminal lugs that are dual rated for use with both copper and aluminum cables.
Long Description
Transformer Lug Kit KVA Size (15-37-1/2 1 °) (15-45-3 °) Transformer Lug Kit contains terminal lugs that are dual rated for use with both copper and aluminum cables.
Special Features
Features (8) 2T - (4) 250T - Dual Rated
extra long description
NSI LK-1 Transformer Lug Kit # 1
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
LK-1
GTIN
00662381051004
UPC
662381051004
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Transformer Lug Kit
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LK1.
Jump To:

Similar Items

Similar items are close alternatives to LK1, though they may not be 100% alike.

Lug Kit, 2 In (H) X 5 In (L) X 5 In (W) Housing Dimensions, Dry Type Distributio...
  • Our Part #: LKS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LKS1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.13) ·
LKS1 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90791 Morris 00601986907910
LK-1 NSi Industries 00662381051004
KAUKIT1 Burndy 00781810600115
TLK-1 ILSCO 00783669879001
LASK 1 Penn-Union 00785037444910
622ML-SK1 Thomas & Betts 00786210713632
TLK1 ILSCO 78366987900
LK1 NSi Industries 66238105100
622MLSK1 Thomas & Betts 78621071363

* All prices subject to change.

Begin Live Chat