LK2 - LK2 Lug Kit

Nsi

  • $106.89 (Each)
  • $106.89 (Each)
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
LK2
Manufacturer
Nsi
Manufacturer's Part Number
LK-2
Description
LK2 Lug Kit
Transformer Lug Kit Kva Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381051011 / 6623810510114 / 00662381051011
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.89 (Each)
Resources
Images
 
 
LK2 - Small Image
 
LK2 - Large Image
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
Aluminum
Material, Color, and Finish
Color
Aluminum
Descriptions
extra long description
NSI LK-2 Transformer Lug Kit # 2
Description
LK2 LUG KIT
Product Type
Transformer Lug Kit # 2
Features
Transformer Lug Kit KVA Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit contains terminal lugs that are dual rated for use with both copper and aluminum cables.
Long Description
Transformer Lug Kit KVA Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit contains terminal lugs that are dual rated for use with both copper and aluminum cables.
Special Features
Features (12) 250T - Dual Rated
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
LK-2
GTIN
00662381051011
UPC
662381051011
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Transformer Lug Kit
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LK2.
Jump To:

Similar Items

Similar items are close alternatives to LK2, though they may not be 100% alike.

Dry Type Distribution Transformer Accessory, Terminal Lug Kit, Used With 50 - 75...
  • Our Part #: LKS2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LKS2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($45.50) ·
LKS2 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LK2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KAUKIT2 Burndy 00781810600122
DASK2 Hubbell Power Systems n/a
TLK-2 ILSCO 00783669879025
TLK2 ILSCO 78366987902
90792 Morris 00601986907927
LK-2 NSi Industries 00662381051011
LK2 NSi Industries 66238105101
LASK 2 Penn-Union 00785037444927
622ML-SK2 Thomas & Betts 00786210713649
622MLSK2 Thomas & Betts 78621071364

* All prices subject to change.

Begin Live Chat