LK3 - Mech Set SCR TFMR Lug Kit

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LK3
Manufacturer
Nsi
Manufacturer's Part Number
LK-3
Description
Mech Set SCR TFMR Lug Kit
Transformer Lug Kit Kva Size (100-167 1 °) (150-300 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381051028 / 6623810510282 / 00662381051028
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LK3 - Small Image
 
LK3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Aluminum
Descriptions
extra long description
NSI LK-3 Transformer Lug Kit # 3
Description
MECH SET SCR TFMR LUG KIT
Product Type
Transformer Lug Kit # 3
Features
Transformer Lug Kit KVA Size (100-167 1 °) (150-300 3 °) Transformer Lug Kit contains terminal lugs that are dual rated for use with both copper and aluminum cables.
Long Description
Transformer Lug Kit KVA Size (100-167 1 °) (150-300 3 °) Transformer Lug Kit contains terminal lugs that are dual rated for use with both copper and aluminum cables.
Special Features
Features (3) 250T - (22) 600T - Dual Rated
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
LK-3
Brand
NSi
GTIN
00662381051028
UPC
662381051028
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Transformer Lug Kit
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat