MTK - Terminal Kit

Nsi

  • $345.89 (Each)
  • $345.89 (Each)

  • $4,150.68 (Per 12)
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
MTK
Manufacturer
Nsi
Manufacturer's Part Number
MTK
Description
Terminal Kit
Mini Terminal Kit, Insulated, Vinyl Insulation Material, Red, Blue, Yellow Insulation Color, (493) Piece Assortment Miniterm, +75 °C Operating Temperature, 1.93 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381086006 / 6623810860066 / 00662381086006
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$345.89 (Each)
Standard Packaging
$4,150.68 (Per 12)
Resources
Images
 
 
MTK - Small Image
 
MTK - Large Image
 
MTK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-18, 16-14, 12-10 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Insulation Material
Vinyl
Insulation Color
Red;Blue;Yellow
Color
Red, Blue, Yellow
Descriptions
Product Type
Mini Terminal Kit
Long Description
Mini Terminal Kit, Insulated, Vinyl Insulation Material, Red, Blue, Yellow Insulation Color, (493) Piece Assortment Miniterm, +75 °C Operating Temperature, 1.93 lb
Features
Miniterm Kit, 493 Piece Assortment Of Vinyl Insulated Miniterms.
Short Description
Miniterm Kit, Insulated, Vinyl
Description
TERMINAL KIT
Special Features
507 Piece Kit Containing The Most Popular Miniterm Terminals
extra long description
NSI MTK Miniterm Kit
Additional Information
Maximum Operating Temperature
+75 °C
Standards Met
cUL Us E345884 Listed;cUL Us E155027 Listed
Made in USA
yes
package quantity
1 CT;12 PK
Insulated/Non-Insulated
Insulated
Kit Contents
(493) Piece Assortment Miniterm
Number of Terminals
1
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
MTK
sub brand
Miniterms
GTIN
00662381086006
UPC
662381086006
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Miniterm Kit
Packaging
Weight
1.93 lb
Weight per each
1.93
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat