N30 - 3/0 Cu Split Bolt

Nsi

  • $20.59 (Each)
  • $20.59 (Each)

  • $205.88 (Per 10)

  • $2,058.78 (Per 100)
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
N30
Manufacturer
Nsi
Manufacturer's Part Number
N-3/0
Description
3/0 Cu Split Bolt
Copper Split Bolt Connector 3/0 Awg Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020086 / 6623810200862 / 00662381020086
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.59 (Each)
Carton
$20.59 (Each)
Standard Packaging
$205.88 (Per 10)
Resources
Images
 
 
N30 - Small Image
 
N30 - Large Image
Tech Bulletins
 
 
N30 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
2 SOL - 3/0 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
L=2.007 - W=1.102
Descriptions
Description
3/0 CU SPLIT BOLT
Product Type
Copper Split Bolt 2 Tin Plated
extra long description
NSI N-3/0 Copper Split Bolt 2 Tin P
Features
Copper Split Bolt Connector 3/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Long Description
Copper Split Bolt Connector 3/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Special Features
2 SOL-3/0 STR - 10 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
N-3/0
GTIN
00662381020086
UPC
662381020086
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight per each
0.43
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
90 C
environmental conditions
90 C
standard
UL486A
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N30.
Jump To:

Similar Items

Similar items are close alternatives to N30, though they may not be 100% alike.

Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size...
  • Our Part #: 30H
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($699.97) ·
30H - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.00

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 1 Awg-3/0 Awg (STR) (Run & Tap).
  • Our Part #: KS27
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,850.50) ·
KS27 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-27 Burndy 00781810013557
DS17 DOSSERT n/a
K-3/0 Galvan Industries 00632591713283
A12 Greaves 00784491104606
C3/0 Hubbell Power Systems n/a
87658 Ideal Industries 00783250876587
IK3/0 ILSCO 00783669470161
SBC3/0 ILSCO n/a
N3/0 NSi Industries 00662381020086
SBE30SQ Panduit n/a
S-3/0 Penn-Union 00785037593144
E3/0 Thomas & Betts n/a
30H Thomas & Betts 00783786200160
E 3/0 D Thomas & Betts n/a
698 Topaz 00751338173309

* All prices subject to change.

Begin Live Chat