N8 - #8 Cu Split Bolt

Nsi

  • $5.00 (Each)
  • $5.00 (Each)

  • $499.60 (Per 100)

In-Stock: 100 available locally (San Antonio RDC, TX) ( change location)
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
N8
Manufacturer
Nsi
Manufacturer's Part Number
N-8
Description
#8 Cu Split Bolt
Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor Size, #8 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 In Overall Length, Split Terminal, 600 V, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020017 / 6623810200176 / 00662381020017
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.00 (Each)
Carton
$5.00 (Each)
Standard Packaging
$499.60 (Per 100)
Stock Availability
San Antonio RDC
100 (Check another store)
All Stores
4,904
Resources
Images
 
 
N8 - Small Image
 
N8 - Large Image
 
N8 - Large Image
Tech Bulletins
 
 
N8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
2
Poles
1
Terminal Type
Split
Voltage Rating
600 V
Wire Size
16 STR - 8 STR
Material, Color, and Finish
Color
Copper
Conductor Material
Copper;Copperweld
Finish
COPPER
Housing Material
Copper
Dimensions and Weight
Overall Length
0.854 in
Size
L=.854 - W=.472
Descriptions
Description
#8 CU SPLIT BOLT
Extra Long Description
NSI N-8 Split Bolt Copper 8
Features
Copper Split Bolt Connector 8 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Long Description
Split Bolt Connector, #16 AWG (Range of Equal Main and Tap-Stranded) Conductor Size, #8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 in Overall Length, Split Terminal, 600 V, 0.03 lb/EA
Product Type
Split Bolt Connector
Short Description
Split Bolt Connector, Non-Insulated, 0.854 in L, 600 V
Special Features
High Strength Solderless Service Connector
Additional Information
For Use With
Wire Termination
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#16 AWG (Range of Equal Main and Tap-Stranded)
Package Quantity
100 CT
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-8
Sub Brand
Split Bolts
GTIN
00662381020017
UPC
662381020017
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,904

Location search:
These alternate items can be purchased instead of N8.
Jump To:

Similar Items

Similar items are close alternatives to N8, though they may not be 100% alike.

Cross Referenced

These items are similar to N8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-15 Burndy 00781810011256
K-8 Galvan Industries 00632591713351
A-2 Greaves 00784491101308
IK-8 ILSCO 00783669470024
90314 Morris 00601986903141
N-8 NSi Industries 00662381020017
SBC8-C Panduit 00074983904020
S-8 Penn-Union 00785037593274
S8 Penn-Union n/a
2T Thomas & Betts 00783786036790
8H Thomas & Betts 00783786200023
E-8 Thomas & Betts n/a
3T Thomas & Betts n/a
691 Topaz 00751338172609
8W WEAVER n/a

* All prices subject to change.

Begin Live Chat