NMS2 - 2CNDCTR N-Met SPLC Kit

Nsi

  • $23.70 (Each)
  • $23.70 (Each)

  • $592.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMS2
Manufacturer
Nsi
Manufacturer's Part Number
NMS-2
Description
2CNDCTR N-Met SPLC Kit
Non Metallic Splice Kit 12-14 Awg For 2 Conductors With Ground Non Metallic Splice Kits Are Used For Splicing 12 or 14 Awg Solid Conductor, 2-Conductor Cable With Ground. Hinged Cover Makes Termination Fast and Easy. Approved For Use In A Variety Of Applications Including: Residential Branch Circuits, Manufactured Housing and Pre-Fabricated Building Structures.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31162810 - Splices or splice plates
UPC/EAN/GTIN
662381003201 / 6623810032012 / 00662381003201
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.70 (Each)
Standard Packaging
$592.50 (Per 25)
Resources
Images
 
 
NMS2 - Small Image
 
NMS2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
12-14 AWG
Number of Conductors
2
amperage rating
20 Amp
Voltage Rating
300 V
Material
Thermoplastic
Material, Color, and Finish
Finish
Thermoplastic
Color
White
Descriptions
Description
2CNDCTR N-MET SPLC KIT
Product Type
Non Metallic Splice Kit 12/2
extra long description
NSI NMS-2 Non Metallic Splice Kit 1
Features
Non Metallic Splice Kit 12-14 AWG for 2 Conductors with Ground Non Metallic Splice Kits are used for splicing 12 or 14 AWG solid conductor, 2-conductor cable with ground. Hinged cover makes termination fast and easy. Approved for use in a variety of applications including: residential branch circuits, manufactured housing and pre-fabricated building structures.
Long Description
Non Metallic Splice Kit 12-14 AWG for 2 Conductors with Ground Non Metallic Splice Kits are used for splicing 12 or 14 AWG solid conductor, 2-conductor cable with ground. Hinged cover makes termination fast and easy. Approved for use in a variety of applications including: residential branch circuits, manufactured housing and pre-fabricated building structures.
Special Features
Fast Reliable To Connect 12 And 14 AWG Circuits Using Non-Metallic Cable
Additional Information
Warranty
1 YEAR
Wire Type
2 Conductor With Ground
Manufacturer Information
Manufacturers Part Number
NMS-2
Brand
NSi
GTIN
00662381003201
UPC
662381003201
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Non-Metallic Cable Splices And Taps
Packaging
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
Application
NSI
standard
UL QAAV
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat