NMT2 - Non Metallic Tap Kit 12/2

Nsi Industries

  • $42.74 (Each)
  • $42.74 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMT2
Manufacturer
Nsi Industries
Manufacturer's Part Number
NMT-2
Description
Non Metallic Tap Kit 12/2
Non Metallic Splice and Tap Kit 12-14 Awg For 2 Conductors With Ground Non Metallic Splice and Tap Kits Are Used For Tapping Into 12 or 14 Awg Solid Conductor, 2-Conductor Cable With Ground. Approved For Use In A Variety Of Applications Including: Residential Branch Circuits, Manufactured Housing and Pre-Fabricated Building Structures.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31162810 - Splices or splice plates
UPC/EAN/GTIN
662381003225 / 6623810032258 / 00662381003225
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.74 (Each)
Resources
Images
 
 
NMT2 - Small Image
 
NMT2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-14 AWG
Poles
1
Number of Conductors
2
amperage rating
20 Amp
Voltage Rating
300 V
Material
Thermoplastic
Material, Color, and Finish
Finish
Thermoplastic
Color
White
Descriptions
Product Type
Non Metallic Tap Kit 12/2
extra long description
NSI NMT-2 Non Metallic Tap Kit 12/2
Features
Non Metallic Splice and Tap Kit 12-14 AWG for 2 Conductors with Ground Non Metallic Splice and Tap Kits are used for tapping into 12 or 14 AWG solid conductor, 2-conductor cable with ground. Approved for use in a variety of applications including: residential branch circuits, manufactured housing and pre-fabricated building structures.
Description
NON METALLIC TAP KIT 12/2
Long Description
Non Metallic Splice and Tap Kit 12-14 AWG for 2 Conductors with Ground Non Metallic Splice and Tap Kits are used for tapping into 12 or 14 AWG solid conductor, 2-conductor cable with ground. Approved for use in a variety of applications including: residential branch circuits, manufactured housing and pre-fabricated building structures.
Special Features
Fast Reliable To Connect 12 And 14 AWG Circuits Using Non-Metallic Cable
Additional Information
Warranty
1 YEAR
Wire Type
2 Conductor Cable
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
NMT-2
GTIN
00662381003225
UPC
662381003225
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Non-Metallic Cable Splices And Taps
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
NSI
standard
UL QAAV
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat