R0S20 - #8-2/0 Awg Direct Burial "Cold Roll-On" Splice

Nsi

  • $25.68 (Each)
  • $25.68 (Each)

  • $154.08 (Per 6)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R0S20
Manufacturer
Nsi
Manufacturer's Part Number
ROS-2/0
Description
#8-2/0 Awg Direct Burial "Cold Roll-On" Splice
Easy-Splice Roll On, Black Insulation Color, Sealing Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 5 In (Connector);8 In (Sleeve) Overall Length, 1000 V, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381123350 / 6623811233500 / 00662381123350
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.68 (Each)
Carton
$154.08 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
R0S20 - Small Image
 
R0S20 - Large Image
 
R0S20 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000 V
insulation
EPDM Elastomer
Material
EPDM RUBBER
Material, Color, and Finish
Insulation Color
Black
Color
Black
Dimensions and Weight
Overall Length
5 in (Connector);8 in (Sleeve)
Descriptions
Product Type
Easy-Splice Roll On
Long Description
Easy-Splice Roll On, Black Insulation Color, Sealing Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 5 in (Connector);8 in (Sleeve) Overall Length, 1000 V, 0.17 lb
Features
Easy-Splice Roll On Splice 8 - 2/0 AWG.
Short Description
Easy-Splice Roll On 2/0
Description
#8-2/0 AWG DIRECT BURIAL "COLD ROLL-ON" SPLICE
extra long description
NSI ROS-2/0 Easy-Splice Roll On 2/0
Special Features
Easy Roll-On Way To Insulate And Seal Cable - Made Of EPDM Elastomer
Additional Information
Maximum Operating Temperature
+90 °C
for use with
Gas or Electric Heating Device
Maximum Voltage Rating
1000 V
Kit Contents
Sealing Strip
Minimum Operating Temperature
-40 °C
Standards Met
ANSI C119.1-1986;CSA Certified to C22.2 No.198.2;UL 486d Listed
Made in USA
yes
package quantity
6 CT
Warranty
1 YEAR
Cable Size
8-2/0 AWG
Cable Type
Class A-B
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Splice(TM)
Manufacturers Part Number
ROS-2/0
GTIN
00662381123350
UPC
662381123350
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Roll-On Splice Kits
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
6
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
standard
ANSI C119.1-1986 Qualified, UL 486D
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat