SKAB0 - Easy Splice Alcu Butt Splice 1/0 Awg

Nsi Industries

  • $36.44 (Each)
  • $36.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SKAB0
Manufacturer
Nsi Industries
Manufacturer's Part Number
SKAB-0
Description
Easy Splice Alcu Butt Splice 1/0 Awg
Easy-Splice Dual Rated Direct Burial Butt Splice Kit For #6 to 1/0 Awg Utilizing A Mechanical Dual Rated Splice and Matched Heavy Wall Heat Shrink Tubing to Create An Insulated Splice For Copper and/or Aluminum Cables. Temperature Rating 105 Degrees C. 600 Volt Maximum.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381169136 / 6623811691362 / 00662381169136
Weight per unit
0.168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.44 (Each)
Resources
Images
 
 
SKAB0 - Small Image
 
SKAB0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
insulation
Heat Shrink
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Easy Splice Alcu Butt Splice 1/0
extra long description
NSI SKAB-0 Easy Splice ALCU Butt Sp
Features
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for #6 to 1/0 AWG Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating 105 degrees C. 600 Volt Maximum.
Description
EASY SPLICE ALCU BUTT SPLICE 1/0 AWG
Long Description
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for #6 to 1/0 AWG Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating 105 degrees C. 600 Volt Maximum.
Special Features
Dual Rated For Use With Copper And Aluminum Cable
Additional Information
Warranty
1 YEAR
Cable Size
6-1/0 AWG
Cable Type
Class A-B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SKAB-0
GTIN
00662381169136
UPC
662381169136
Taxonomies, Classifications, and Categories
Type
Direct Burial Splice Kit With Heat Shrink
Packaging
Weight per each
0.168
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat