SP500 - 500MCM Polaris Replacement Set Screw Plug

Nsi

  • $3.94 (Each)
  • $3.94 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP500
Manufacturer
Nsi
Manufacturer's Part Number
SP500
Description
500MCM Polaris Replacement Set Screw Plug
The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
662381789129 / 6623817891292 / 00662381789129
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Stock Availability
Dallas
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
SP500 - Small Image
 
SP500 - Large Image
Tech Bulletins
 
 
SP500 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Voltage Rating
600 V
Wire Size
500
Descriptions
Description
500MCM POLARIS REPLACEMENT SET SCREW PLUG
Extra Long Description
NSI SP500 500 Mcm Set Screw Plug, S
Features
The Polaris SP500 Replacement Set Screw Port Plug fits into the set screw ports of any Polaris connector sized for 500 MCM wire. Replace missing or damaged plugs to keep debris, moisture, corrosion and other threats from interfering with the set screws. Polaris connectors provide the simplest solution for forming a secure connection between multiple conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Each pre-insulated connector comes pre-loaded with an oxide inhibit
Long Description
The Polaris SP500 Set Screw Plug is a replacement part that take the place of the secure removable plugs present in many Polaris pre-insulated connectors. This plug fits connectors sized for 500 MCM wires, covering the set screws used to tighten their connections. Protect the interior of your Polaris pre-insulated connectors, each port of which is pre-loaded with an oxide inhibitor to ensure a low-contact resistance connection, by guarding the set screws from outside contaminants. Polaris designs connector
Product Type
500 MCM Set Screw Plug, Sold By The Piece
Special Features
500 MCM Plug - Single Piece
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SP500
GTIN
00662381789129
UPC
662381789129
Taxonomies, Classifications, and Categories
Type
Screw Port Plug
Packaging
Weight per each
0.012
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat