WAGS406 - #14-4/0 Wrap-Around Gel Splice Kit, 6" Length

Nsi

  • $33.37 (Each)
  • $33.37 (Each)

  • $100.11 (Per 3)
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
WAGS406
Manufacturer
Nsi
Manufacturer's Part Number
WAGS-4/0-6
Description
#14-4/0 Wrap-Around Gel Splice Kit, 6" Length
Easy-Splice Wrap-Around, Splice Cover, 6 In (Sleeve) Overall Length, 1000 V, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381015723 / 6623810157234 / 00662381015723
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.37 (Each)
Carton
$100.11 (Per 3)
Resources
Images
 
 
WAGS406 - Small Image
 
WAGS406 - Large Image
 
WAGS406 - Large Image
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
1000 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
6 in (Sleeve)
Descriptions
Product Type
Easy-Splice Wrap-Around
Long Description
Easy-Splice Wrap-ARound, Splice Cover, 6 in (Sleeve) Overall Length, 1000 V, 0.3 lb
Features
Easy-Splice Wrap-Around 14 -4/0 AWG Conductor Size 6".
Short Description
Easy-Splice, Wrap-Around, 6 in
Description
#14-4/0 WRAP-AROUND GEL SPLICE KIT, 6" LENGTH
extra long description
NSI WAGS-4/0-6 Easy-Splice Wrap-Aro
Special Features
Wrap Around Gel Splice For Fast Installation - 6 Sleeve Length
Additional Information
Kit Contents
Splice Cover
Maximum Voltage Rating
1000 V
Standards Met
ANSI C119.1-1986 Qualified
Made in USA
yes
package quantity
3 CT
Warranty
1 YEAR
Cable Size
4/0-14 AWG
Cable Type
Class A-B
Manufacturer Information
sub brand
Easy-Splice(TM)
Brand
Nsi Industries
Manufacturers Part Number
WAGS-4/0-6
GTIN
00662381015723
UPC
662381015723
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Wrap Around Gel Splice Kits
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
3
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
standard
ANSI C119.1-1986 Qualified
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WAGS406.
Jump To:

Similar Items

Similar items are close alternatives to WAGS406, though they may not be 100% alike.

Splice Kit, Includes Mold Body, Pouring Spouts, Scotch(TM) 23 Electrical Tape, 3...
  • Our Part #: 82A1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 82-A1N
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($600.30) ·
82A1 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$60.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat