WWHR15 - High Volt Rubberless Tape 30 FTX 1.5 In

Nsi

  • $50.39 (Each)
  • $50.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWHR15
Manufacturer
Nsi
Manufacturer's Part Number
WW-HR-15
Description
High Volt Rubberless Tape 30 FTX 1.5 In
Warriorwrap WW-HR-15 Black High-Voltage Linerless Rubber Splicing Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 30MIL Thick, 1.5 Inch Wide, 30FT Long and Has An Ethylene Rubber-Based Design. The Self-Bonding Adhesive Helps Stick to Uneven Surfaces and Easily Conforms to Irregular Shapes. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Insulating, Jacketing Of Splices On Power Cables, Jacketing Terminati
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201534 - Rubber tape
UPC/EAN/GTIN
662381365606 / 6623813656062 / 00662381365606
Weight per unit
0.387 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.39 (Each)
Resources
Images
 
 
WWHR15 - Small Image
 
WWHR15 - Large Image
 
WWHR15 - Large Image
 
WWHR15 - Large Image
 
WWHR15 - Large Image
Attachments
 
 
WWHR15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Backing Material
NSI
Dimensions and Weight
Width
1.500000000000000
Length
30
Thickness
30
Descriptions
Description
HIGH VOLT RUBBERLESS TAPE 30 FTX 1.5 IN
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. This high-voltage linerless rubber splicing tape can handle the toughest jobs, like the insulation and jacketing of splices on power cables from 600-Volt up to 69,000 Volt. The self
Product Type
Linerless Rubber Tape HV 1.5" 30FT
extra long description
NSI WW-HR-15 Linerless Rubber Tape
Long Description
WarriorWrap WW-HR-15 Black High-Voltage Linerless Rubber Splicing Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 30mil thick, 1.5 inch wide, 30ft long and has an ethylene rubber-based design. The self-bonding adhesive helps stick to uneven surfaces and easily conforms to irregular shapes. Top breaking strength and elasticity make WarriorWrap an excellent choice for insulating, jacketing of splices on power cables, jacketing terminati
Additional Information
Warranty
1 YEAR
Temperature Range
130 C, 266 F
Tensile Strength
333.6
maximum voltage
69
Manufacturer Information
Manufacturers Part Number
WW-HR-15
Brand
NSi
GTIN
00662381365606
UPC
662381365606
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.387
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat