690NT - Bath Fan Upgrade Kit 60CFM 3.0 Sones

Nutone

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
690NT
Manufacturer
Nutone
Manufacturer's Part Number
690NT
Description
Bath Fan Upgrade Kit 60CFM 3.0 Sones
Bath Fan Upgrade Kit, 60 CFM Air Flow, Polymeric Material, Polymeric Grill Material, 9-3/8 In L X 10-3/4 In W Grill Size, White, 10-3/4 In Overall Width, 9-3/8 In Overall Depth, 2.1 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
784891258701 / 00784891258701
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
690NT - Other
 
690NT - Other
Images
 
 
690NT - Large Image
 
690NT - Large Image
Specifications Sheets
 
 
690NT - Specification Sheet
Attachments
 
 
690NT - Specification Sheet
Brochures
 
 
690NT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymeric
Material, Color, and Finish
Grill Material
Polymeric
Color
White
Descriptions
Description
BATH FAN UPGRADE KIT 60CFM 3.0 SONES
Product Type
Bath Fan Upgrade Kit
Long Description
Bath Fan Upgrade Kit, 60 cfm Air Flow, Polymeric Material, Polymeric Grill Material, 9-3/8 in L x 10-3/4 in W Grill Size, White, 10-3/4 in Overall Width, 9-3/8 in Overall Depth, 2.1 lb
Features
The NuTone bath fan upgrade kit lets you substantially increase the performance of your existing fan in just 10 minutes. Improve power up to 20%, reduce the sound level up to 50%, and upgrade the appearance of your economy fan quickly and easily. Replaces NuTone models 693, 695 and 696N.
Short Description
Bath Fan Upgrade Kit, 60 CFM, Polymeric, 9-3/8 in L x 10-3/4 inW, White
Special Features
A 3.0 Sone Rating will be a Noticeable Improvement to Enhance all Around Comfort
Additional Information
Standards Met
UL Listed;HVI Certified
package quantity
1 ct
Overall Depth
9-3/8 in
includes
New Grille;Wrench;Quieter Plug-In Fan Motor
Maximum Air Flow
60 cfm
for use with
Ventilation Fan
Grill Size
9-3/8 in L x 10-3/4 in W
Overall Width
10-3/4 in
Made in USA
yes
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
690NT
GTIN
00784891258701
UPC
784891258701
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
BATH FAN UPGRADE KIT
Packaging
Weight
2.1 lb
Weight per each
4.7
Carton
1
Uses, Certifications, and Standards
Application
For Bathrooms Up To 55 SQ-FT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat