BS50A - 1/2" Alu FM35 CVR Assy

O-Z/Gedney

  • $6.83 (Each)
  • $6.83 (Each)

  • $341.50 (Per 50)

  • $1,707.50 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BS50A
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BS50A
Description
1/2" Alu FM35 CVR Assy
Oz-Gedney BS-A Series Domed Top Design Cover, 1/4 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Standards: Ul 514A, Csa C22.2 No.18, Federal Specification Number A-A-50563, Nema : FB-1, FB-2.10, For Used to Cover Aluminum Conduit Body Opening
Slang Terms

Categories
Unilets) - Alum
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783126060102 / 00783126060102
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.83 (Each)
Carton
$341.50 (Per 50)
Standard Packaging
$1,707.50 (Per 250)
Resources
Images
 
 
BS50A - Small Image
 
BS50A - Large Image
Attachments
 
 
BS50A - Specification Sheet
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1/4
Descriptions
Product Type
1/2 In Alum Cond Bdy CVR
Description
1/2" ALU FM35 CVR ASSY
extra long description
OZG BS50A 1/2 IN ALUM COND BDY CVR
Long Description
OZ-Gedney BS-A Series Domed Top Design Cover, 1/4 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Used To Cover Aluminum Conduit Body Opening
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BS50A
GTIN
00783126060102
UPC
783126060102
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
BS-A Series Domed Top Design Cover
Packaging
Weight per each
0.05
Carton
50
Package
250
Uses, Certifications, and Standards
Application
For Used To Cover Aluminum Conduit Body Opening
Mounting
Screw-In
standard
Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10
You must have an account to view stock levels

* All prices subject to change.