RW25S - 3X1 Red Wash

O-Z/Gedney

  • $7.55 (Each)
  • $7.55 (Each)

  • $188.75 (Per 25)

  • $1,887.50 (Per 250)
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
RW25S
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
RW-25S
Description
3X1 Red Wash
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3 Inch, Small End Trade Size 1 Inch, Size 1.37 Inch Id X 4.13 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
783126476958 / 00783126476958
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.55 (Each)
Carton
$188.75 (Per 25)
Standard Packaging
$1,887.50 (Per 250)
Resources
Images
 
 
RW25S - Large Image
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
3 to 1 Reducing Washer
Description
3X1 RED WASH
extra long description
OZG RW-25S 3 TO 1 REDUCING WASHER
Long Description
IMC/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3 Inch, Small End Trade Size 1 Inch, Size 1.37 Inch ID x 4.13 Inch OD, Material Zinc Pre-Galvanized Steel, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
RW-25S
GTIN
00783126476958
UPC
783126476958
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.14
Carton
25
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat