BT1.5IC0 - 6" Nyln CBL Tie SS Barb Int Cross Sec BLCK

Panduit

  • $17.96 (Per 100)
  • $0.18 (Each)

  • $17.96 (Per 100)

  • $179.60 (Per 1,000)

In-Stock: 2,300 available locally (Deer Park, TX) ( change location)
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
BT1.5IC0
Manufacturer
Panduit
Manufacturer's Part Number
BT1.5I-C0
Description
6" Nyln CBL Tie SS Barb Int Cross Sec BLCK
The Dome-Top® BT1.5I-C0 Cable Tie Provides Dependable Bundling For Indoor/Outdoor Routing and Organization Requiring Uv and Weather Resistance. Intermediate Cross Section, 6.1 In (155MM) Long With 40 LB (178 N) Minimum Loop Tensile Strength and A 0.03–1.5 In (0.8–38.1MM) Bundle Diameter Range. It Is Black Nylon 6.6 (Uv-Resistant, Weather-Resistant). Operating Range -76 to 185°F (-60 to 85°C). Use With GTS-E, GS2B-E, PTS, PPTS, and STS2 Tools.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413348 / 0074983413348 / 00074983413348
Weight per unit
0.189 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$17.96 (Per 100)
Standard Packaging
$179.60 (Per 1,000)
Stock Availability
Deer Park
2,300 (Check another store)
All Stores
28,400
Resources
Images
 
 
BT1.5IC0 - Video
 
BT1.5IC0 - Small Image
 
BT1.5IC0 - Small Image
 
BT1.5IC0 - Large Image
 
BT1.5IC0 - Large Image
Tech Bulletins
 
 
BT1.5IC0 - Tech Bulletin
Other Links
 
 
BT1.5IC0 - Other
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
6.1
Thickness
0.04
Descriptions
Description
6" NYLN CBL TIE SS BARB INT CROSS SEC BLCK
Extra Long Description
PAN BT1.5I-C0 Cable Tie, Black UV P
Long Description
The Dome-Top® BT1.5I-C0 cable tie provides dependable bundling for indoor/outdoor routing and organization requiring UV and weather resistance. Intermediate cross section, 6.1 in (155mm) long with 40 lb (178 N) minimum loop tensile strength and a 0.03–1.5 in (0.8–38.1mm) bundle diameter range. It is black Nylon 6.6 (UV-Resistant, Weather-Resistant). Operating range -76 to 185°F (-60 to 85°C). Use with GTS-E, GS2B-E, PTS, PPTS, and STS2 tools.
Product Type
Cable Tie, Black Uv PA6.6, 6.1"L (155MM), 40LB, PK100
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
40
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT1.5I-C0
GTIN
00074983413348
UPC
074983413348
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
Minimum Qty
100
Packaging
Weight per each
0.189
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT1.5IC0.
Jump To:

Similar Items

Similar items are close alternatives to BT1.5IC0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat