BT2SC - 8" Nyln CBL Tie SS Barb STD Cross Sec WHT

Panduit

  • $18.39 (Per 100)
  • $0.18 (Each)

  • $18.39 (Per 100)

  • $183.90 (Per 1,000)

In-Stock: 100 available locally (San Marcos, TX) ( change location)
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
BT2SC
Manufacturer
Panduit
Manufacturer's Part Number
BT2S-C
Description
8" Nyln CBL Tie SS Barb STD Cross Sec WHT
The Dome-Top® BT2S-C Cable Tie Provides Dependable Bundling For Indoor Routing and Organization. Standard Cross Section, 8 In (203MM) Long With 50 LB (222 N) Minimum Loop Tensile Strength and A 0.06–2 In (1.5–50.8MM) Bundle Diameter Range. It Is Natural Nylon 6.6 For Consistent Routing. Operating Range -76 to 185°F (-60 to 85°C). Use With GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, and STH2 Tools.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983411764 / 0074983411764 / 00074983411764
Weight per unit
0.351 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$18.39 (Per 100)
Standard Packaging
$183.90 (Per 1,000)
Stock Availability
San Marcos
100 (Check another store)
Austin RDC
2,000
All Stores
20,500
Resources
Brochures
 
 
BT2SC - Brochure
Other Links
 
 
BT2SC - Other
 
BT2SC - Other
Images
 
 
BT2SC - Video
 
BT2SC - Small Image
 
BT2SC - Small Image
 
BT2SC - Large Image
Tech Bulletins
 
 
BT2SC - Tech Bulletin
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
8
Thickness
0.05
Descriptions
Description
8" NYLN CBL TIE SS BARB STD CROSS SEC WHT
Extra Long Description
PAN BT2S-C Cable Tie, PA6.6, 8.0"L
Long Description
The Dome-Top® BT2S-C cable tie provides dependable bundling for indoor routing and organization. Standard cross section, 8 in (203mm) long with 50 lb (222 N) minimum loop tensile strength and a 0.06–2 in (1.5–50.8mm) bundle diameter range. It is natural Nylon 6.6 for consistent routing. Operating range -76 to 185°F (-60 to 85°C). Use with GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, and STH2 tools.
Product Type
Cable Tie, PA6.6, 8.0"L (203MM), 50LB, PK100
Special Features
Indoor
Additional Information
Media
Yes
Tensile Strength
50
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT2S-C
GTIN
00074983411764
UPC
074983411764
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
Minimum Qty
100
Packaging
Weight per each
0.351
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT2SC.
Jump To:

Similar Items

Similar items are close alternatives to BT2SC, though they may not be 100% alike.

Cross Referenced

These items are similar to BT2SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TF5D8 Burndy n/a
15649 Ideal Industries 00783250156498
20054 Morris 00601986200547
82021 NAED n/a
BT2S-C Panduit 00074983411764
PLT2.5SC Panduit 00074983536047
L7509 Thomas & Betts n/a
TY525M Thomas & Betts 00786210805092

* All prices subject to change.

Begin Live Chat