C2LG6 - 2" Wiring Duct Cover, Light Gray

Panduit

  • $18.48 (Per 6 Feet)
  • $3.08 (Per Foot)

  • $18.48 (Per 6 Feet)

  • $369.60 (Per 120 Feet)

In-Stock: 2,082 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C2LG6
Manufacturer
Panduit
Manufacturer's Part Number
C2LG6
Description
2" Wiring Duct Cover, Light Gray
Wiring Duct Cover, PVC Material, 6 FT Length, 2.29 In Width, Light Gray, 0.094 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983230808 / 0074983230808 / 00074983230808
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$3.08 (Per Foot)
Carton
$18.48 (Per 6 Feet)
Standard Packaging
$369.60 (Per 120 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
2,082 Feet
Resources
Images
 
 
C2LG6 - Video
 
C2LG6 - Small Image
 
C2LG6 - Small Image
 
C2LG6 - Large Image
 
C2LG6 - Large Image
Specifications Sheets
 
 
C2LG6 - Specification Sheet
Other Links
 
 
C2LG6 - Other
 
C2LG6 - Other
Brochures
 
 
C2LG6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6 ft;1.8 m
Width
2.29 in;58.2 mm
Descriptions
Description
2" WIRING DUCT COVER, LIGHT GRAY
Special Features
Cover with Non-Slip Liner to Prevent Cover Slide, Flush Cover Design.Designed for Easy Install and Removal
Product Type
Wiring Duct Cover
Long Description
Wiring Duct Cover, PVC Material, 6 ft Length, 2.29 in Width, Light Gray, 0.094 lb
Short Description
Wiring Duct Cover, PVC, Light Gray
extra long description
PAN C2LG6 Panduct® C2LG6 Flush Duct
Additional Information
Color/Finish
Light Gray
for use with
2x2 and 4x4 Fiber-Duct Routing System
Standards Met
CE Compliant;CSA Certified;UL Recognized (File No. E147128);RoHS Compliant
package quantity
120 CT;6 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
C2LG6
sub brand
Panduit
GTIN
00074983230808
UPC
074983230808
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Availability
minimum qty
6
Packaging
Weight
0.094 lb
Weight per foot
0.094
Carton
6
Package
120
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat