CMP2001 - 8-Oz Joint Comp

Panduit

  • $17.82 (Each)
  • $17.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMP2001
Manufacturer
Panduit
Manufacturer's Part Number
CMP2001
Description
8-Oz Joint Comp
Joint Compound, 8 Oz, Gray, >250 °C;>500 °F Flash Point, -40 °F to +400 °F, 1 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
N/A
UPC/EAN/GTIN
074983914012 / 0074983914012 / 00074983914012
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.82 (Each)
Resources
Other Links
 
 
CMP2001 - Other
Images
 
 
CMP2001 - Small Image
 
CMP2001 - Large Image
Specifications Sheets
 
 
CMP2001 - Specification Sheet
 
CMP2001 - Specification Sheet
Tech Bulletins
 
 
CMP2001 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
8-OZ JOINT COMP
Product Type
Joint Compound
Long Description
Joint Compound, 8 oz, Gray, >250 °C;>500 °F Flash Point, -40 °F to +400 °F, 1 lb
Features
Contact aid for cable connections with compression connections made on aluminum conductor, 8 oz. Operating temperature range -40°F (-40°C) to 350°F (177°C). Compatible with all insulating materials.
Short Description
Joint Compound, 8 oz, Gray
extra long description
PAN CMP-200-1 Pan-Lug™ CMP-200-1 Co
Additional Information
Container Capacity
8 oz
Physical Form
Solid
Composition
Silicon carbide;Zinc oxide
Flash Point
>250 °C;>500 °F
Operating Temperature Range
-40 °F to +400 °F;-40 °C to +204 °C
Standards Met
RoHS Compliant
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
CMP2001
Brand
PANDUIT
GTIN
00074983914012
UPC
074983914012
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Used in a wide range of electrical and environmental conditions.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat