H000X034H1M - MP Cassette Cont Heat Shrink Tubing .34"W X 8'L

Panduit Corporation

  • $88.86 (Each)
  • $88.86 (Each)

In-Stock: 1 available locally (Avondale, AZ) ( change location)
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
H000X034H1M
Manufacturer
Panduit Corporation
Manufacturer's Part Number
H000X034H1M
Description
MP Cassette Cont Heat Shrink Tubing .34"W X 8'L
The Pxe™ Military-Grade Polyolefin Continuous Heat Shrink Labels Can Be Cut-to-Length. The Fast-Loading Cassette Includes Both Label Material and Ribbon For Easy Label Changing. Compatiable With Easy-Mark™ Labeling Software. For Use With MP75, MP100, MP200, MP300, MP500 and MP550 Printers. Shrink Ratio 3:1. 0.37" W X 8.2' L (9.3 MM X 2.5M) Cable Diameter 0.075" - 0.212" (1.9 MM - 5.4 MM) Color White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
613056787032 / 0613056787032 / 00613056787032
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.86 (Each)
Stock Availability
Avondale
1 (Check another store)
Phoenix
22
All Stores
55
Resources
Tech Bulletins
 
 
H000X034H1M - Tech Bulletin
Images
 
 
H000X034H1M - Video
 
H000X034H1M - Small Image
 
H000X034H1M - Large Image
Other Links
 
 
H000X034H1M - Other
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
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.37
Descriptions
Description
MP CASSETTE CONT HEAT SHRINK TUBING .34"W X 8'L
Extra Long Description
PAN H000X034H1M PXE™ Heatshrink Lab
Long Description
The PXE™ Military-Grade Polyolefin Continuous Heat Shrink Labels can be cut-to-length. The fast-loading cassette includes both label material and ribbon for easy label changing. Compatiable with Easy-Mark™ Labeling Software. For use with MP75, MP100, MP200, MP300, MP500 and MP550 Printers. Shrink ratio 3:1. 0.37" W x 8.2' L (9.3 mm x 2.5m) Cable diameter 0.075" - 0.212" (1.9 mm - 5.4 mm) Color White.
Product Type
Pxe™ Heatshrink Label, Po, Mil Grade, 9.3 MM X 2.5 M, White
Additional Information
Media
Yes
Shrink Ratio
3:1
Temperature Range
257
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
H000X034H1M
GTIN
00613056787032
UPC
613056787032
Taxonomies, Classifications, and Categories
Type
Heat Shrink Label
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Standard
UL224 VW-1 Flammability File E516748, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55

Location search:

Distribution Centers

Location Stock Available
Abilene
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
10 View Store

* All prices subject to change.

Begin Live Chat