LAM2A350126Y - 2BRL Alcu Lug

Panduit

  • $15.62 (Each)
  • $15.62 (Each)

  • $187.40 (Per 12)

  • $1,561.69 (Per 100)
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
LAM2A350126Y
Manufacturer
Panduit
Manufacturer's Part Number
LAM2A350-12-6Y
Description
2BRL Alcu Lug
The LAM2A350-12-6Y Tin-Plated Aluminum Mechanical Connector, One-Hole, Two Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Connector. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983592692 / 0074983592692 / 00074983592692
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.62 (Each)
Carton
$15.62 (Each)
Standard Packaging
$187.40 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
LAM2A350126Y - Video
 
LAM2A350126Y - Small Image
 
LAM2A350126Y - Large Image
Other Links
 
 
LAM2A350126Y - Other
 
LAM2A350126Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LAM2A350126Y.
Jump To:

Similar Items

Similar items are close alternatives to LAM2A350126Y, though they may not be 100% alike.

Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor ...
  • Our Part #: ADR3521
  • Nacogdoches Availability: 4
  • Total Availability: In Stock
  • MFR Part #: ADR35-21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($141.32) ·
ADR3521 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat