ADR3521 - 350 Al/Cu 2 Conduct Lug

Blackburn Mechanical

  • $18.36 (Each)
  • $18.36 (Each)

  • $110.18 (Per 6)

  • $1,836.41 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
ADR3521
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR35-21
Description
350 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-1/8 In Overall Length, Screw Terminal, 0.28 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610228 / 5414363147510 / 00783786610228
Weight per unit
0.281 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.36 (Each)
Carton
$110.18 (Per 6)
Resources
Images
 
 
ADR3521 - Small Image
 
ADR3521 - Large Image
 
ADR3521 - Large Image
 
ADR3521 - Large Image
 
ADR3521 - Large Image
 
ADR3521 - Large Image
360 Images
 
 
ADR3521 - 360 Image
Attachments
 
 
ADR3521 - Specification Sheet
Other Links
 
 
ADR3521 - Other
 
ADR3521 - Other
Features
Number of Conductors
2
Terminal Type
Screw
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
2-1/8 in
Descriptions
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-1/8 in Overall Length, Screw Terminal, 0.28 lb/EA
Short Description
Mechanical Connector Lug, Non-Insulated, 2-1/8 in L
Special Features
Easy Installation;No Special Tools Required
Description
350 AL/CU 2 CONDUCT LUG
extra long description
ABB ADR35-21 AL 2CNDTR 1HOLE MOUNT
Additional Information
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
350 kcmil
For Stud Size
1/2 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
package quantity
6 CT;60 PK
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
Number of Mounting Holes
1
Manufacturer Information
sub brand
Blackburn
Brand
Blackburn Mechanical
Manufacturers Part Number
ADR35-21
GTIN
00783786610228
UPC
783786610228
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.28 lb/EA
Weight per each
0.281
Carton
6
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of ADR3521.
Jump To:

Similar Items

Similar items are close alternatives to ADR3521, though they may not be 100% alike.

Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulat...
  • Our Part #: 2350T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2-350T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 8 ($112.14)
2350T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.02

Each

QTY:
Each
Add
The LAM2A350-12-6Y Tin-Plated Aluminum Mechanical Connector, One-Hole, Two Barre...
  • Our Part #: LAM2A350126Y
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LAM2A350-12-6Y
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 12 ($172.64)
LAM2A350126Y - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.39

Each

QTY:
Each
Add
2BRL Alcu Lug
  • Our Part #: LAM2A350126
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($86.32) · 24 ($345.28)
LAM2A350126 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.39

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Conductor Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil (Stranded) Conductor ...
  • Our Part #: K2A31U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K2A31U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($240.78)
K2A31U - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$40.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR3521 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A-31U Burndy 00781810600153
ADR35-21 Burndy n/a
K2A31U Burndy 78181060015
DLA-350 Galvan Industries 00632591712507
22C192 WW GRAINGER n/a
AA-350 Greaves 00784491502303
L2A1-350 Ideal Industries n/a
87-046 Ideal Industries 78325087046
AU-350 ILSCO 00783669003819
90818 Morris 00601986908184
2-350T NSi Industries 00662381001238
2350T NSi Industries 66238100123
LAM2A350-12-6Y Panduit 07498359269
LA-350 Penn-Union 00785037446167
L2A-350 Penn-Union 00785037444088
ADR3521 Thomas & Betts 00783786610228
UA35 Thomas & Betts n/a
62227 Thomas & Betts n/a
2817 Topaz 00751338818330

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds