LCAS114E - 1AWG 1HOLE Lug

Panduit

  • $2.63 (Each)
  • $2.63 (Each)

  • $52.69 (Per 20)

  • $210.76 (Per 80)

  • $263.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAS114E
Manufacturer
Panduit
Manufacturer's Part Number
LCAS1-14-E
Description
1AWG 1HOLE Lug
00074983225330|0074983|074983225330|07498322533|22533|LCAS1 14 E|LCAS114E|LCAS1-14-E|Culug, #1AWG, Short, 1/4STUDPKG20|Pandewit LCAS1 14 E|Pandewit LCAS114E|Pandewit LCAS1-14-E|Panduit Corp LCAS1 14 E|Panduit Corp LCAS114E|Panduit Corp LCAS1-14-E|Panduit LCAS1 14 E|Panduit LCAS114E|Panduit LCAS1-14-E|39121405|4532|Cable or Wire Lug|A Mechanical Device Attached to A Cable or Wire That Is Used to Maintain The Position Of The Cable On A Sheave.|Electrical Systems and Lighting and Components and Accessories and S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225330 / 0074983225330 / 00074983225330
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.63 (Each)
Carton
$52.69 (Per 20)
Standard Packaging
$210.76 (Per 80)
Resources
Images
 
 
LCAS114E - Large Image
 
LCAS114E - Small Image
 
LCAS114E - Large Image
Attachments
 
 
LCAS114E - Specification Sheet
 
LCAS114E - Specification Sheet
Other Links
 
 
LCAS114E - Other
 
LCAS114E - Other
 
LCAS114E - Other
 
LCAS114E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Green
Descriptions
Description
1AWG 1HOLE LUG
Product Type
Culug, #1AWG, Short, 1/4studpkg20
Long Description
00074983225330|0074983|074983225330|07498322533|22533|LCAS1 14 E|LCAS114E|LCAS1-14-E|CuLug,#1AWG,Short,1/4StudPKG20|Pandewit LCAS1 14 E|Pandewit LCAS114E|Pandewit LCAS1-14-E|PANDUIT CORP LCAS1 14 E|PANDUIT CORP LCAS114E|PANDUIT CORP LCAS1-14-E|Panduit LCAS1 14 E|Panduit LCAS114E|Panduit LCAS1-14-E|39121405|4532|Cable or wire lug|A mechanical device attached to a cable or wire that is used to maintain the position of the cable on a sheave.|Electrical Systems and Lighting and Components and Accessories and S
extra long description
PAN LCAS1-14-E CuLug,#1AWG,Short,1/
Additional Information
Number of Holes
1
Stud Size
42.826
Manufacturer Information
Manufacturers Part Number
LCAS1-14-E
Brand
PANDUIT
sub brand
Pan-Lug
GTIN
00074983225330
UPC
074983225330
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.76
Carton
20
Package
80
Uses, Certifications, and Standards
Mounting
42,675
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat