LCAS2038X - 2/0AWG 1HOLE Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAS2038X
Manufacturer
Panduit
Manufacturer's Part Number
LCAS2/0-38-X
Description
2/0AWG 1HOLE Lug
00074983225033|0074983|074983225033|07498322503|22503|LCAS2/0 38 X|LCAS2/038X|LCAS2/0-38-X|Culug, 2/0AWG, Short, 3/8STUDPKG10|Pandewit LCAS2/0 38 X|Pandewit LCAS2/038X|Pandewit LCAS2/0-38-X|Panduit Corp LCAS2/0 38 X|Panduit Corp LCAS2/038X|Panduit Corp LCAS2/0-38-X|Panduit LCAS2/0 38 X|Panduit LCAS2/038X|Panduit LCAS2/0-38-X|39121405|4532|Cable or Wire Lug|A Mechanical Device Attached to A Cable or Wire That Is Used to Maintain The Position Of The Cable On A Sheave.|Electrical Systems and Lighting and Compone
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225033 / 0074983225033 / 00074983225033
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LCAS2038X - Large Image
 
LCAS2038X - Small Image
 
LCAS2038X - Large Image
Attachments
 
 
LCAS2038X - Specification Sheet
 
LCAS2038X - Specification Sheet
Other Links
 
 
LCAS2038X - Other
 
LCAS2038X - Other
 
LCAS2038X - Other
 
LCAS2038X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Black
Descriptions
Description
2/0AWG 1HOLE LUG
Product Type
Culug, 2/0AWG, Short, 3/8studpkg10
Long Description
00074983225033|0074983|074983225033|07498322503|22503|LCAS2/0 38 X|LCAS2/038X|LCAS2/0-38-X|CuLug,2/0AWG,Short,3/8StudPKG10|Pandewit LCAS2/0 38 X|Pandewit LCAS2/038X|Pandewit LCAS2/0-38-X|PANDUIT CORP LCAS2/0 38 X|PANDUIT CORP LCAS2/038X|PANDUIT CORP LCAS2/0-38-X|Panduit LCAS2/0 38 X|Panduit LCAS2/038X|Panduit LCAS2/0-38-X|39121405|4532|Cable or wire lug|A mechanical device attached to a cable or wire that is used to maintain the position of the cable on a sheave.|Electrical Systems and Lighting and Compone
extra long description
PAN LCAS2/0-38-X CuLug,2/0AWG,Short
Additional Information
Number of Holes
1
Stud Size
42.95
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCAS2/0-38-X
sub brand
Pan-Lug
GTIN
00074983225033
UPC
074983225033
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
Mounting
42,828
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCAS2038X.
Jump To:

Similar Items

Similar items are close alternatives to LCAS2038X, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54110
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($88.22) ·
54110 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.82

Each

QTY:
Each
Add
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2/0 Awg-3/8" Bolt Short Bar...
  • Our Part #: GL2038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL2038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($239.64) ·
GL2038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.59

Each

QTY:
Each
Add
The LCA2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA2038X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA2/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($168.28) ·
LCA2038X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.21

Each

QTY:
Each
Add
2/0 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Interna...
  • Our Part #: YA26LB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA26LBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($151.40) ·
YA26LB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCAS2038X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30036 3M Electrical Products 00054007125433
VHCS-2/0-38 Anderson n/a
VHCS2038 Anderson n/a
YA26L-BOX Burndy 781810553756
YAV26L-TC38-FX Burndy 781810021989
CC2038 Galvan Industries 632591710237
GL 2038 Greaves n/a
GL-2038 Greaves 784491320181
CRA-2/0 ILSCO n/a
CSWS-2/0-38 ILSCO 00783669637052
94062 Morris 00601986940627
GL2038 NSi Industries 00662381036094
LCAS2/0-38-X Panduit 00074983225033
LCAX2038X Panduit 74983435395
BLU-2/0S Penn-Union 00785037230506
273-31852-10 Thomas & Betts 786210070285
54110 Thomas & Betts 00786210541105
CTL20-38 Thomas & Betts 00783786131846
HL2/0-38 Thomas & Betts n/a
325403 Amprobe n/a
36923 Amprobe n/a
HCS12638 Burndy n/a
YA26-L Burndy 00781810143827
YA26LBOX B Burndy n/a
YAG25LTC38LD Burndy 00781810036396
YAL26T38 Burndy 00781810416990
YAV70M10 Burndy 00781810328200
DPLS131 DOSSERT n/a
DPLS311 DOSSERT n/a
VHCS2/038 Hubbell Power Systems n/a
VHCS38 Hubbell Power Systems n/a
CC2/038 Ideal Industries n/a
CCL2/038 ILSCO n/a
CCR2038 NSi Industries n/a
LCA2/038 Panduit n/a
LCA2/038L Panduit n/a
LCA2/038X Panduit 00074983900305
80677 Thomas & Betts n/a
HL2/038 Thomas & Betts n/a
J973 Thomas & Betts 00786210815671
S989177 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat