LCAS4038X - 1HOLE Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAS4038X
Manufacturer
Panduit
Manufacturer's Part Number
LCAS4/0-38-X
Description
1HOLE Lug
One-Hole, Short Barrel With Window Lug, 4/0 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225118 / 0074983225118 / 00074983225118
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LCAS4038X - Small Image
 
LCAS4038X - Large Image
Other Links
 
 
LCAS4038X - Other
 
LCAS4038X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Description
1HOLE LUG
Product Type
Culug, 4/0AWG, Short, 3/8studpkg10
Long Description
One-hole, short barrel with window lug, 4/0 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCAS4/0-38-X CuLug,4/0AWG,Short
Additional Information
Number of Holes
1
Stud Size
42.95
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
LCAS4/0-38-X
GTIN
00074983225118
UPC
074983225118
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin-Plated Copper Compression Connectors - Lugs
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
Mounting
1
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCAS4038X.
Jump To:

Similar Items

Similar items are close alternatives to LCAS4038X, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 4/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54112
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54112
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($91.48) ·
54112 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.15

Each

QTY:
Each
Add
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE4/0 Awg-3/8" Bolt Short Bar...
  • Our Part #: GL4038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL4038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($258.72) ·
GL4038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.35

Each

QTY:
Each
Add
4/0 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Interna...
  • Our Part #: YA28L4B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA28L4BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.69) ·
YA28L4B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.69

Each

QTY:
Each
Add
Lug, 0.123 LB
  • Our Part #: LCA4038X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCA4/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($159.12) ·
LCA4038X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.96

Each

QTY:
Each
Add
Ring Tongue Compression Terminal, 2/0 Awg Conductor Size, Non-Insulated, Copper ...
  • Our Part #: YAV26L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YAV26L
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($798.00) ·
YAV26L - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$798.00

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to LCAS4038X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HCS12838 Burndy n/a
YA28L4-BOX Burndy 00781810554258
DPLS21138 DOSSERT n/a
GL-4038 Greaves 00784491320273
VHCS4/038 Hubbell Power Systems 00096359338673
LCA4/038X Panduit 00074983900404
LCAS4/038X Panduit 00074983225118
54112 Thomas & Betts 00786210541129
CTL40-38 Thomas & Betts 00783786131884
HL4/038 Thomas & Betts n/a
VHCS-4/0-38 Anderson n/a
VHCS4038 Anderson n/a
GL 4038 Greaves n/a
CRA-4/0 ILSCO n/a
CSWS-4/0-38 ILSCO 00783669639650
19318-0410 Molex n/a
94078 Morris 00601986940788
GL4038 NSi Industries 00662381036377
BLU-4/0S Penn-Union 00785037231282
HL4/0-38 Thomas & Betts n/a
30044 3M Electrical Products n/a
36932 Amprobe n/a
YA28-L4 Burndy 00781810112731
YA29LNT38 Burndy 00781810018545
YAL28T38 Burndy 00781810417096
YAV26L Burndy 00781810025697
YAV95M10 Burndy 00781810324110
DPLS2138 DOSSERT n/a
CC4/038 Ideal Industries n/a
CCL4/038 ILSCO n/a
LCA4/038 Panduit n/a
80679 Thomas & Betts n/a
K973 Thomas & Betts 00786210815794
S989181 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat