LCC35012X - 350MCM 2HOLE Lug

Panduit

  • $12.92 (Each)
  • $12.92 (Each)

  • $129.16 (Per 10)

  • $1,291.56 (Per 100)
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
LCC35012X
Manufacturer
Panduit
Manufacturer's Part Number
LCC350-12-X
Description
350MCM 2HOLE Lug
The LCC350-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902552 / 0074983902552 / 00074983902552
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.92 (Each)
Carton
$129.16 (Per 10)
Resources
Other Links
 
 
LCC35012X - Other
 
LCC35012X - Other
Images
 
 
LCC35012X - Video
 
LCC35012X - Small Image
 
LCC35012X - Large Image
Tech Bulletins
 
 
LCC35012X - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
350 kcmil Code
Descriptions
Description
350MCM 2HOLE LUG
extra long description
PAN LCC350-12-X Pan-Lug™ LCC350-12-
Long Description
The LCC350-12-X Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCC350-12-X Comp. Lug, 350, Tin PLT Copper, STRT, T
Additional Information
Stud Size
1/2
Number of Holes
2
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC350-12-X
GTIN
00074983902552
UPC
074983902552
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Compression Lug
Packaging
Weight per each
4
Carton
10
Uses, Certifications, and Standards
Mounting
2-5/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC35012X.
Jump To:

Similar Items

Similar items are close alternatives to LCC35012X, though they may not be 100% alike.

Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 350 Kcmil, 1/2 In...
  • Our Part #: LCN350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCN350
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($191.67) ·
LCN350 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.17

Each

QTY:
Each
Add
2HOLE Long Barrel Copper Compression LUG350 MCM-1/2" Bolt Long Barrel Copper Com...
  • Our Part #: L350N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L350N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($330.09) ·
L350N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.51

Each

QTY:
Each
Add
Compression Lug, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Mater...
  • Our Part #: 54872BE
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54872BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($239.58) ·
54872BE - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.96

Each

QTY:
Each
Add
350 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA312N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA312N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($628.50) ·
YA312N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCC35012X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31156 3M Electrical Products 00054007126676
YA31-2N Burndy 00781810505205
L-350-N Greaves 00784491400302
L350N NSi Industries 00662381035158
LCC350-12-X Panduit 00074983902552
LCCH350-12-X Panduit 00074983902569
54482 Thomas & Betts 00786210544823
54872BE Thomas & Betts 00786210898070
L350-N Thomas & Betts 00783786739073
LCN-350 Thomas & Betts 00783786032556
CLND-350-12-134 ILSCO 00783669643909
BBLU-035D Penn-Union 00785037216463
S989215 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat