NR1M - NR1-M Nylon Push-Rivet

Panduit

  • $0.18 (Each)
  • $0.18 (Each)

  • $178.02 (Per 1,000)

  • $890.10 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NR1M
Manufacturer
Panduit
Manufacturer's Part Number
NR1M
Description
NR1-M Nylon Push-Rivet
The NR1-M Nylon Rivet Is For Use With TNR Rivet Tool. Mean Pull-Off Force: PVC 90 LBS; Type Ne/Type NNC 70 LBS. Mean Shear Force: PVC 139 LBS; Type Ne/Type NNC 126 LBS. Color White. 1000 Per Package.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
074983252213 / 0074983252213 / 00074983252213
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$178.02 (Per 1,000)
Standard Packaging
$890.10 (Per 5,000)
Resources
Images
 
 
NR1M - Video
 
NR1M - Small Image
 
NR1M - Large Image
Brochures
 
 
NR1M - Brochure
Tech Bulletins
 
 
NR1M - Tech Bulletin
Other Links
 
 
NR1M - Other
 
NR1M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Description
NR1-M NYLON PUSH-RIVET
extra long description
PAN NR1-M Panduct® NR1-M Nylon Rive
Product Type
Panduct® NR1-M Nylon Rivet, Pa 6.6, PK1000
Long Description
The NR1-M Nylon rivet is for use with TNR rivet tool. Mean pull-off force: PVC 90 lbs; Type NE/Type NNC 70 lbs. Mean shear force: PVC 139 lbs; Type NE/Type NNC 126 lbs. Color White. 1000 per package.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NR1M
GTIN
00074983252213
UPC
074983252213
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Rivet
Packaging
Weight per each
0.001
Carton
1000
Package
5000
Uses, Certifications, and Standards
Application
Nylon Rivet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat